!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
ANSI Code
Ballast Bulb Type

HID Ballasts & Ballast Kits

HID ballasts are used with lighting fixtures that use metal-halide or high-pressure-sodium HID light bulbs. They protect light bulbs from damaging power fluctuations that can reduce the quality of the bulbs' light output. They provide an initial spike of high voltage to turn on light bulbs and then regulate the current to the bulbs for as long as they are on. HID ballasts are used in outdoor lighting fixtures like wallpacks, area lights, and parking lot lights or indoor industrial fixtures such as high-bay lights or temporary jobsite lights. HID ballast kits contain HID ballasts and other parts that are used to maintain HID light fixtures.

https://catalogue.grainger.ca/?hybris=true

94 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • PHILIPS
  • HID BALLAST KIT, 1,000 W BULB MAX, PULSE, 347/480V AC, ANSI CODE M141, METAL HALIDE
  • Item # WWG3ZKX1
  • Mfr. Model # 71A65F3500T
  • EHC: EHC :
  • This Advance series hid ballast kit is made of steel and it is for use with metal halide hid bulbs. In addition, it includes a capacitor, ignitor. Plus it meets the standards for CSA Certificate, RoHS compliance, and ULR. It also has a metal halide ballast bulb and a magnetic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • <
  • This product must be purchased in multiples of 2. Please update the quantity to proceed with Checkout.
  • PHILIPS
  • HID BALLAST, 1 BULB SUPPORTED, 39 W BULB MAX, PULSE START, 120/277V AC, E-VISION
  • Item # WWG4HGH9
  • Mfr. Model # IMH39GBLS
  • EHC: EHC :
  • This e-Vision series hid ballast is made of steel and it is for use with metal halide hid bulbs. In addition, it includes bottom exit leads and mounting studs. Plus it meets the standards for CSA Certificate, NOM Certificate, RoHS compliance, and a UL certificate. It also has a metal halide ballast bulb and an electronic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 400 W BULB MAX, PULSE START, 120/208/240/277/480V AC, ANSI CODE S51
  • Item # GGE1XUF8
  • Mfr. Model # 1XUF8
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 400, ANSI Code S51, Input Watts 450, Input Voltage 120/208/240/277/480, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 4 Ope

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 150 W BULB MAX, PULSE START, 120 TO 277V AC, HPS, ANSI CODE S55
  • Item # GGE1XUF4
  • Mfr. Model # 1XUF4
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 150, ANSI Code S55, Input Watts 182, Input Voltage 120/208/240/277, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 1.6 Opera

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 400 W BULB MAX, PULSE START, 120 TO 277V AC, HPS, ANSI CODE S51
  • Item # GGE1XUF7
  • Mfr. Model # 1XUF7
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 400, ANSI Code S51, Input Watts 453, Input Voltage 120/208/240/277, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 3.8 Opera

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 70 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE M98
  • Item # GGE1XUD6
  • Mfr. Model # 1XUD6
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 70, ANSI Code M98, Input Watts 85, Input Voltage 120/208/240/277, Ballast Type Pulse Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 0.8 Operating Amps @

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 250 W BULB MAX, PULSE START, 120 TO 277V AC, HPS, ANSI CODE S50
  • Item # GGE1XUF5
  • Mfr. Model # 1XUF5
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 250, ANSI Code S50, Input Watts 300, Input Voltage 120/208/240/277, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 2.6 Opera

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 1,000 W BULB MAX, PULSE START, 120/208/240/277/480V AC, ANSI CODE S52
  • Item # GGE1XUG1
  • Mfr. Model # 1XUG1
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 1,000, ANSI Code S52, Input Watts 1,102, Input Voltage 120/208/240/277/480, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 9

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • HID BALLAST KIT, 50 W BULB MAX, PULSE, 120 TO 277V AC, ANSI CODE M110, METAL HALIDE
  • Item # WWG2LMV8
  • Mfr. Model # 71A5181001D
  • EHC: EHC :
  • This Advance series hid ballast kit is made of steel and it is for use with metal halide hid bulbs. In addition, it includes a capacitor, coil, core, hardware, ignitor, and mounting bracket. Plus it meets the standards for CSA Certificate, RoHS compliance, and ULR. It also has a metal halide ballast bulb and a magnetic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • HID BALLAST KIT, 200 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE M136
  • Item # WWG4PL59
  • Mfr. Model # 71A5692001D
  • EHC: EHC :
  • This Advance series hid ballast kit is made of steel and it is for use with metal halide hid bulbs. In addition, it includes a capacitor, coil, core, hardware, ignitor, and mounting bracket. Plus it meets the standards for CSA Certificate, RoHS compliance, and ULR. It also has a metal halide ballast bulb and a magnetic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • HID BALLAST KIT, 250 W BULB MAX, PROBE, 120 TO 277V AC, ANSI CODE M58, METAL HALIDE
  • Item # WWG3A532
  • Mfr. Model # 71A5770001D
  • EHC: EHC :
  • This Advance series hid ballast kit is made of steel and it is for use with metal halide hid bulbs. In addition, it includes a capacitor, coil, core, hardware, and mounting bracket. Plus it meets the standards for CSA Certificate, RoHS compliance, and ULR. It also has a metal halide ballast bulb and a magnetic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • HID BALLAST, 1 BULB SUPPORTED, 70 W BULB MAX, PULSE, 120/277V AC, METAL HALIDE, -4 ° F
  • Item # WWG4HGK1
  • Mfr. Model # IMH70DBLS
  • EHC: EHC :
  • This e-Vision series hid ballast is made of steel and it is for use with metal halide hid bulbs. In addition, it includes bottom exit leads and mounting studs. Plus it meets the standards for CSA Certificate, NOM Certificate, RoHS compliance, and a UL certificate. It also has a metal halide ballast bulb and an electronic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • HID BALLAST KIT, 400 W BULB MAX, PULSE START, 120 TO 277V AC, ANSI CODE M135/M155
  • Item # WWG4PL63
  • Mfr. Model # 71A6092001D
  • EHC: EHC :
  • This Advance series hid ballast kit is made of steel and it is for use with metal halide hid bulbs. In addition, it includes a capacitor, coil, core, hardware, ignitor, and mounting bracket. Plus it meets the standards for CSA Certificate, RoHS compliance, and ULR. It also has a metal halide ballast bulb and a magnetic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HID BALLAST KIT, 175 W BULB MAX, PROBE START, 120/208/240/277/480V AC, ANSI CODE M57
  • Item # GGE1XUD9
  • Mfr. Model # 1XUD9
  • EHC: EHC :
  • HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 150/175, ANSI Code M57, Input Watts 210, Input Voltage 120/208/240/277/480, Ballast Type Probe Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 1.9 Operati

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • HID BALLAST, 1 BULB SUPPORTED, 20 W BULB MAX, PULSE START, 120 TO 277V AC
  • Item # WWG30PL08
  • Mfr. Model # IMHG20GBLS
  • EHC: EHC :
  • This e-Vision series hid ballast is made of steel and it is for use with metal halide hid bulbs. In addition, it includes bottom exit leads and mounting studs. Plus it meets the standards for CSA Certificate, NOM Certificate, RoHS compliance, and a UL certificate. It also has a metal halide ballast bulb and an electronic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list