!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Dimension Type
Diameter Range
Number of Gauges
Diameter Increment

Go (Plus) Pin Gauge Sets & Libraries

These pin gauge sets and libraries contain Go (Plus) pin gauges in Class ZZ tolerance and are used to confirm that a hole’s diameter meets the minimum spec size. If the Go or plus gauge fits into the bore or hole, then the hole is within the acceptable tolerance of minimal size. Class ZZ gauges are for general purpose use and come in plain uncoated steel or with a black oxide coating that alerts users when the gauge is showing signs of wear and may need to be replaced. Go (Plus) pin gauge sets consist of dozens or hundreds of pins in a portable case with the sizes of the pin gauges clearly marked. Libraries are stationary file cabinets or metal tool chests with multiple drawers containing hundreds or even up to a thousand pin gauges organized by their increasing diameters.

https://catalogue.grainger.ca/?hybris=true

12 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • VERMONT GAGE
  • BLACK OXIDE-COATED PIN GAUGE SET, 1.30 TO 4.98MM DIAMETER RANGE, 185 GAUGES
  • Item # WWG5VUE6
  • Mfr. Model # 5VUE6
  • EHC: EHC :
  • This black oxide-coated pin gauge set includes 185 pieces and is made out of tool steel, with a black oxide finish. It meets the standards for ISO 17025:2005 by A2LA. This black oxide-coated pin gauge set has 0.0002 inch tolerance and a two inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1336
  • VERMONT GAGE
  • BLACK OXIDE-COATED PIN GAUGE SET, 5 TO 9.98MM DIAMETER RANGE, 250 GAUGES
  • Item # WWG5VUE7
  • Mfr. Model # 5VUE7
  • EHC: EHC :
  • This black oxide-coated pin gauge set includes 250 pieces and is made out of tool steel, with a black oxide finish. It meets the standards for ISO 17025:2005 by A2LA. This black oxide-coated pin gauge set has 0.0002 inch tolerance and a two inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1336
  • VERMONT GAGE
  • BLACK OXIDE-COATED PIN GAUGE SET, 0.0610 IN TO 0.25 IN DIAMETER RANGE, 190 GAUGES
  • Item # WWG5VUD2
  • Mfr. Model # 5VUD2
  • EHC: EHC :
  • This black oxide-coated pin gauge set includes 190 pieces and is made out of tool steel, with a black oxide finish. It meets the standards for ISO 17025:2005 by A2LA. This black oxide-coated pin gauge set has 0.0002 inch tolerance and a two inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1336
  • VERMONT GAGE
  • BLACK OXIDE-COATED PIN GAUGE SET, 0.0110 IN TO 0.25 IN DIAMETER RANGE, 240 GAUGES
  • Item # WWG5VUD1
  • Mfr. Model # 5VUD1
  • EHC: EHC :
  • This black oxide-coated pin gauge set includes 240 pieces and is made out of tool steel, with a black oxide finish. It meets the standards for ISO 17025:2005 by A2LA. This black oxide-coated pin gauge set has 0.0002 inch tolerance and a two inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1336
  • VERMONT GAGE
  • BLACK OXIDE-COATED PIN GAUGE SET, 0.20 TO 1.28MM DIAMETER RANGE, 55 GAUGES
  • Item # WWG5VUE5
  • Mfr. Model # 5VUE5
  • EHC: EHC :
  • This black oxide-coated pin gauge set includes 55 pieces and is made out of tool steel, with a black oxide finish. It meets the standards for ISO 17025:2005 by A2LA. This black oxide-coated pin gauge set has 0.0002 inch tolerance and a two inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1336
  • VERMONT GAGE
  • BLACK OXIDE-COATED PIN GAUGE SET, 0.2510 IN TO 0.5 IN DIAMETER RANGE, 250 GAUGES
  • Item # WWG5VUD3
  • Mfr. Model # 5VUD3
  • EHC: EHC :
  • This black oxide-coated pin gauge set includes 250 pieces and is made out of tool steel, with a black oxide finish. It meets the standards for ISO 17025:2005 by A2LA. This black oxide-coated pin gauge set has 0.0002 inch tolerance and a two inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1336
  • VERMONT GAGE
  • BLACK OXIDE-COATED PIN GAUGE SET, 060 IN TO 0.0600 IN DIAMETER RANGE, 55 GAUGES
  • Item # WWG5VUC9
  • Mfr. Model # 5VUC9
  • EHC: EHC :
  • This black oxide-coated pin gauge set includes 55 pieces and is made out of tool steel, with a black oxide finish. It meets the standards for ISO 17025:2005 by A2LA. This black oxide-coated pin gauge set has 0.0002 inch tolerance and a two inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1336
  • VERMONT GAGE
  • BLACK OXIDE-COATED PIN GAUGE SET, 0.0110 IN TO 0.0600 IN DIAMETER RANGE, 50 GAUGES
  • Item # WWG5VUD0
  • Mfr. Model # 5VUD0
  • EHC: EHC :
  • This black oxide-coated pin gauge set includes 50 pieces and is made out of tool steel, with a black oxide finish. It meets the standards for ISO 17025:2005 by A2LA. This black oxide-coated pin gauge set has 0.0002 inch tolerance and a two inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1336
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list