Glove accessories and dispensers are used to store, display, and care for disposable and reusable gloves. Electrical glove accessories (such as leather protectors and bags) help keep gloves in good working order. Glove dispensers hold boxes and loose gloves to make it easier for workers to obtain disposable gloves. They are wall-mounted or placed on a table where workers have easy access to gloves, helping to ensure gloves are worn when needed. Glove drying racks hold gloves open, allowing air to circulate inside the glove to speed drying. Holder clips mount to a belt, backpack, or tool bag to keep gloves close and prevent them from falling out of pockets. Liners are worn inside other gloves to provide an additional layer of protection or insulation or to help absorb perspiration. Heat-reflective aluminized pads are worn over other gloves to protect hands from light sparking and radiant heat.
This Ergodyne Squids 3400 orange glove holder clip is made of plastc. Glove holder clips attach gloves to a belt, backpack, or tool bag to keep gloves close and prevent them from getting lost or falling out of pockets. They are used by warehouse workers, maintenance personnel, and others who regularly need access to gloves.
This Ergodyne Squids 3400 orange glove holder clip is made of plastc. Glove holder clips attach gloves to a belt, backpack, or tool bag to keep gloves close and prevent them from getting lost or falling out of pockets. They are used by warehouse workers, maintenance personnel, and others who regularly need access to gloves.
This Condor lime glove holder clip is made of plastic. Glove holder clips attach gloves to a belt, backpack, or tool bag to keep gloves close and prevent them from getting lost or falling out of pockets. They are used by warehouse workers, maintenance personnel, and others who regularly need access to gloves.
This Condor lime glove holder clip is made of plastic. Glove holder clips attach gloves to a belt, backpack, or tool bag to keep gloves close and prevent them from getting lost or falling out of pockets. They are used by warehouse workers, maintenance personnel, and others who regularly need access to gloves.
This black glove holder clip is made of plastic. Glove holder clips attach gloves to a belt, backpack, or tool bag to keep gloves close and prevent them from getting lost or falling out of pockets. They are used by warehouse workers, maintenance personnel, and others who regularly need access to gloves.
This black glove holder clip is made of plastic. Glove holder clips attach gloves to a belt, backpack, or tool bag to keep gloves close and prevent them from getting lost or falling out of pockets. They are used by warehouse workers, maintenance personnel, and others who regularly need access to gloves.
This Condor blue glove holder clip is made of plastic. Glove holder clips attach gloves to a belt, backpack, or tool bag to keep gloves close and prevent them from getting lost or falling out of pockets. They are used by warehouse workers, maintenance personnel, and others who regularly need access to gloves.
This Condor blue glove holder clip is made of plastic. Glove holder clips attach gloves to a belt, backpack, or tool bag to keep gloves close and prevent them from getting lost or falling out of pockets. They are used by warehouse workers, maintenance personnel, and others who regularly need access to gloves.
This 5½ x 1 x 0.6 inch, granite, plastic swivelling glove clip holder with dual clips has a swivelling and breakaway design, which makes the holder durable. The average breaking strength of this clip holder is 5.7 kilograms, and it has a pack of 100. It is suitable for construction, warehouses, manufacturing, food processing plants, and janitorial-based.
This 5½ x 1 x 0.6 inch, granite, plastic swivelling glove clip holder with dual clips has a swivelling and breakaway design, which makes the holder durable. The average breaking strength of this clip holder is 5.7 kilograms, and it has a pack of 100. It is suitable for construction, warehouses, manufacturing, food processing plants, and janitorial-based.
This white glove box dispenser is made of enamel-coated steel wire. Designed for general purpose, they measure 8 x 16 x 4 inches and holds three boxes. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
This white glove box dispenser is made of enamel-coated steel wire. Designed for general purpose, they measure 8 x 16 x 4 inches and holds three boxes. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
This Superior glove black glove holder clip is made of plastic. Glove holder clips attach gloves to a belt, backpack, or tool bag to keep gloves close and prevent them from getting lost or falling out of pockets. They are used by warehouse workers, maintenance personnel, and others who regularly need access to gloves.
This Superior glove black glove holder clip is made of plastic. Glove holder clips attach gloves to a belt, backpack, or tool bag to keep gloves close and prevent them from getting lost or falling out of pockets. They are used by warehouse workers, maintenance personnel, and others who regularly need access to gloves.
This white glove box dispenser is made of enamel-coated steel wire. Designed for general purpose, they measure 4 x 11-3/8 x 3½ inches and holds one box. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
This white glove box dispenser is made of enamel-coated steel wire. Designed for general purpose, they measure 4 x 11-3/8 x 3½ inches and holds one box. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
This white glove box dispenser is made of enamel-coated steel wire. Designed for general purpose, they measure 10½ x 11 x 4 inches and holds two boxes. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
This white glove box dispenser is made of enamel-coated steel wire. Designed for general purpose, they measure 10½ x 11 x 4 inches and holds two boxes. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
This white glove box dispenser is made of powder-coated steel. It features cabinet mount. Designed for general purpose, they measure 10 x 5-5/8 x 3-7/8 inches and holds one box. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
This white glove box dispenser is made of powder-coated steel. It features cabinet mount. Designed for general purpose, they measure 10 x 5-5/8 x 3-7/8 inches and holds one box. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
This clear glove box dispenser is made of polycarbonate plastic. Designed for controlled environments and general purpose use, they measure 10-1/8 x 17-1/8 x 4¼ inches and holds three boxes. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
This clear glove box dispenser is made of polycarbonate plastic. Designed for controlled environments and general purpose use, they measure 10-1/8 x 17-1/8 x 4¼ inches and holds three boxes. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
This Ergodyne Squids 3405 black glove holder clip is made of plastic. Glove holder clips attach gloves to a belt, backpack, or tool bag to keep gloves close and prevent them from getting lost or falling out of pockets. They are used by warehouse workers, maintenance personnel, and others who regularly need access to gloves.
This Ergodyne Squids 3405 black glove holder clip is made of plastic. Glove holder clips attach gloves to a belt, backpack, or tool bag to keep gloves close and prevent them from getting lost or falling out of pockets. They are used by warehouse workers, maintenance personnel, and others who regularly need access to gloves.
This white glove box dispenser is made of enamel-coated steel wire. Designed for general purpose, they measure 10¾ x 22 x 3½ inches and holds four boxes. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
This white glove box dispenser is made of enamel-coated steel wire. Designed for general purpose, they measure 10¾ x 22 x 3½ inches and holds four boxes. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
This silver glove box dispenser is made of stainless steel and is size 5½ x 10 x 3¾ inches. Designed for controlled environments and food service, they measure 10 x 5½ x 3¾ inches and holds one box. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
This silver glove box dispenser is made of stainless steel and is size 5½ x 10 x 3¾ inches. Designed for controlled environments and food service, they measure 10 x 5½ x 3¾ inches and holds one box. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.