!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Measurement System
Milling Dia.
Number of Flutes
End Mill Style
Shank Dia.
Length of Cut
List Number
Overall Length
Miniature End Mill
Shank Type - Machining

General Purpose Roughing/Finishing Carbide Ball End Mills

General purpose carbide ball end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

https://catalogue.grainger.ca/?hybris=true

25 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • OSG
  • BALL END MILL, 4 FLUTES, ¼ IN MILLING DIAMETER, 1⅛ IN CUT, 3 IN L
  • Item # OSG464-2500BN
  • Mfr. Model # 464-2500-BN
  • EHC: EHC :
  • This general purpose grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 1/4 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and three inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, 4 FLUTES, ½ IN MILLING DIAMETER, 3 IN CUT, 6 IN L
  • Item # OSG484-5000BN
  • Mfr. Model # 484-5000-BN
  • EHC: EHC :
  • This general purpose grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight ½ inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and six inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, 2 FLUTES, ½ IN MILLING DIAMETER, 2 IN CUT, 4 IN L
  • Item # OSG462-5000BN
  • Mfr. Model # 462-5000-BN
  • EHC: EHC :
  • This general purpose grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight ½ inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with two flutes and four inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, 4 FLUTES, 5/16 IN MILLING DIAMETER, 1⅛ IN CUT, 3 IN L
  • Item # OSG464-3125BN
  • Mfr. Model # 464-3125-BN
  • EHC: EHC :
  • This general purpose grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 5/16 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and three inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, 2 FLUTES, ⅜ IN MILLING DIAMETER, 1⅛ IN CUT, 3 IN LENGTH, CARBIDE
  • Item # OSG462-3750BN
  • Mfr. Model # 462-3750-BN
  • EHC: EHC :
  • This general purpose grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 3/8 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with two flutes and three inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • BALL END MILL, 4 FLUTES, ⅛ IN MILLING DIAMETER, ¾ IN CUT, 2.2 IN L
  • Item # OSG464-1250BN
  • Mfr. Model # 464-1250-BN
  • EHC: EHC :
  • This general purpose grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2.2 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list