!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Brand
Price
Number of Flutes
End Mill Style
Shank Dia.
Length of Cut
Overall Length

General Purpose Finishing Carbide Ball End Mills

General purpose carbide ball end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

https://catalogue.grainger.ca/?hybris=true

13 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , BRIGHT (UNCOATED), 3/4 X 3/4 X 1-1/2 X 4 IN
  • Item # GNFB40316
  • Mfr. Model # B40316
  • EHC: EHC :
  • This end mill has a single end, with a 3/4 inch diameter shank and a bright (uncoated) finish. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and four inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , BRIGHT (UNCOATED), 5/8 X 5/8 X 1-1/4 X 3-1/2 IN
  • Item # GNFB40315
  • Mfr. Model # B40315
  • EHC: EHC :
  • This end mill has a single end, with a 5/8 inch diameter shank and a bright (uncoated) finish. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and 3½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , 5/16 X 5/16 X 13/16 X 2-1/2 IN
  • Item # GNFB40311
  • Mfr. Model # B40311
  • EHC: EHC :
  • This end mill has a single end, with a 5/16 inch diameter shank. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and 2½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , BRIGHT (UNCOATED), 7/16 X 7/16 X 1 X 3 IN
  • Item # GNFB40313
  • Mfr. Model # B40313
  • EHC: EHC :
  • This end mill has a single end, with a 7/16 inch diameter shank and a bright (uncoated) finish. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and three inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , BRIGHT (UNCOATED), 3/8 X 3/8 X 7/8 X 2-1/2 IN
  • Item # GNFB40312
  • Mfr. Model # B40312
  • EHC: EHC :
  • This end mill has a single end, with a 3/8 inch diameter shank and a bright (uncoated) finish. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and 2½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , BRIGHT (UNCOATED), 1 X 1 X 2-1/4 X 5 IN
  • Item # GNFB40317
  • Mfr. Model # B40317
  • EHC: EHC :
  • This end mill has a single end with a one inch diameter shank and a bright (uncoated) finish. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and five inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, 4 FLUTES, 2 1/2 IN LENGTH, 1/4 IN SHANK DIAMETER
  • Item # GNFB40310
  • Mfr. Model # B40310
  • EHC: EHC :
  • This end mill has a single end with a 1/4 inch diameter shank and a bright (uncoated) finish. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and 2½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, BALL NOSE, 2 FLUTES, STRGHT SHANK 3/16 IN, BRIGHT, 2 X 5/32 IN, CARBIDE
  • Item # GNFB52210
  • Mfr. Model # B52210
  • EHC: EHC :
  • General purpose ball nose-style end mill. Measures 2 inch overall length 5/32 inch diameter with a 9/16 length of cut. It is made from carbide, and has a bright finish. There are 2 flutes, and a 5/32 straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , BRIGHT (UNCOATED), 1/2 X 1/2 X 1 X 3 IN
  • Item # GNFB40314
  • Mfr. Model # B40314
  • EHC: EHC :
  • This end mill has a single end with a ½ inch diameter shank and a bright (uncoated) finish. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and three inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , BRIGHT (UNCOATED), 1/8 X 1/8 X 3/8 X 1-1/2 IN
  • Item # GNFB40308
  • Mfr. Model # B40308
  • EHC: EHC :
  • This end mill has a single end with a 1/8 inch diameter shank and a bright (uncoated) finish. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and 1½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , BRIGHT (UNCOATED), 3/16 X 3/16 X 7/16 X 2 IN
  • Item # GNFB40309
  • Mfr. Model # B40309
  • EHC: EHC :
  • This end mill has a single end, with a 3/16 inch diameter shank and a bright (uncoated) finish. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and two inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , BRIGHT (UNCOATED), 1/2 X 1/2 X 1/2 X 3 IN
  • Item # GNFB40390
  • Mfr. Model # B40390
  • EHC: EHC :
  • This end mill has a single end with a ½ inch diameter shank and a bright (uncoated) finish. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and three inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list