Gas cylinders and canisters are used to safely store, transport, and dispense compressed gases. Gas cylinder brackets and stands mount to a wall, bench, table, or floor to secure gas cylinders. Gas cylinder collar guards protect gas cylinder valves from damage and are colored red for easy visibility. Gas cylinder gauges measure the amount of fuel remaining in propane and MAP-Pro cylinders. Gas cylinder wrenches feature multiple openings for a variety of standard hose, torch, and cylinder connection sizes.
This 16-ounce propane tank has a CGA valve with right-handed threads. Its overall height is eight inches with a 3.858-inch diameter and has a psi of 125.
This 16-ounce propane tank has a CGA valve with right-handed threads. Its overall height is eight inches with a 3.858-inch diameter and has a psi of 125.
Wall-mounted cylinder bracket. Easy installation, simply bolt to wall and secure cylinder with strap. Steel brackets have polypropylene straps with steel cinch-style buckles to hold gas cylinders securely in place. Installation hardware is not included.
Wall-mounted cylinder bracket. Easy installation, simply bolt to wall and secure cylinder with strap. Steel brackets have polypropylene straps with steel cinch-style buckles to hold gas cylinders securely in place. Installation hardware is not included.
Wall-mounted cylinder bracket. Easy installation, simply bolt to wall and secure cylinder with strap. Steel brackets have polypropylene straps with steel cinch-style buckles to hold gas cylinders securely in place. Installation hardware is not included.
Wall-mounted cylinder bracket. Easy installation, simply bolt to wall and secure cylinder with strap. Steel brackets have polypropylene straps with steel cinch-style buckles to hold gas cylinders securely in place. Installation hardware is not included.
This 9.4-gallon/40-pound propane tank includes an OPD (overfill protection device) safety valve. It's 29.3 inches high and has a 12.3-inch diameter. Ideal for use in a wide variety of commercial/industrial applications, this Pro-Grade propane tank is painted with durable Durabond powder coat paint for improved durability.
This 9.4-gallon/40-pound propane tank includes an OPD (overfill protection device) safety valve. It's 29.3 inches high and has a 12.3-inch diameter. Ideal for use in a wide variety of commercial/industrial applications, this Pro-Grade propane tank is painted with durable Durabond powder coat paint for improved durability.
This 23.6-gallon/100-pound propane tank includes a 10% POV valve. It's 48.7 inches high and has a 14.7-inch diameter. Ideal for use in a wide variety of commercial/industrial applications, this Pro-Grade propane tank is painted with durable Durabond powder coat paint for improved durability.
This 23.6-gallon/100-pound propane tank includes a 10% POV valve. It's 48.7 inches high and has a 14.7-inch diameter. Ideal for use in a wide variety of commercial/industrial applications, this Pro-Grade propane tank is painted with durable Durabond powder coat paint for improved durability.
This 4.7-gallon/20-pound propane tank includes an OPD (overfill protection device) safety valve. It's 17.8 inches high and has a 12.3-inch diameter. Ideal for use in a wide variety of commercial/industrial applications, this Pro-Grade propane tank is painted with durable Durabond powder coat paint for improved durability.
This 4.7-gallon/20-pound propane tank includes an OPD (overfill protection device) safety valve. It's 17.8 inches high and has a 12.3-inch diameter. Ideal for use in a wide variety of commercial/industrial applications, this Pro-Grade propane tank is painted with durable Durabond powder coat paint for improved durability.
This 7.1-gallon/30-pound propane tank includes an OPD (overfill protection device) safety valve. It's 23.7 inches high and has a 12.3-inch diameter. Ideal for use in a wide variety of commercial/industrial applications, this Pro-Grade propane tank is painted with durable Durabond powder coat paint for improved durability.
This 7.1-gallon/30-pound propane tank includes an OPD (overfill protection device) safety valve. It's 23.7 inches high and has a 12.3-inch diameter. Ideal for use in a wide variety of commercial/industrial applications, this Pro-Grade propane tank is painted with durable Durabond powder coat paint for improved durability.
Wall-mounted cylinder bracket. Easy installation, simply bolt to wall and secure cylinder with strap. Steel brackets have polypropylene straps with steel cinch-style buckles to hold gas cylinders securely in place. Installation hardware is not included.
Wall-mounted cylinder bracket. Easy installation, simply bolt to wall and secure cylinder with strap. Steel brackets have polypropylene straps with steel cinch-style buckles to hold gas cylinders securely in place. Installation hardware is not included.
This double cylinder bracket is designed for use with actel cylinder, oxygen cylinder. It has an overall depth of 5 1/4 inch, an overall width of 25 inch, and an overall height of two inches.
This double cylinder bracket is designed for use with actel cylinder, oxygen cylinder. It has an overall depth of 5 1/4 inch, an overall width of 25 inch, and an overall height of two inches.
This cylinder stand is made of polyethylene. It features non-corrosive, non-sparking stand and includes upper straps. It has an overall depth of 14 inches, an overall width of 28 inch, and an overall height of 30 inches. It meets the standards for OSHA.
This cylinder stand is made of polyethylene. It features non-corrosive, non-sparking stand and includes upper straps. It has an overall depth of 14 inches, an overall width of 28 inch, and an overall height of 30 inches. It meets the standards for OSHA.
This wall bracket with safety message is designed for use with a gas cylinder. It has an overall depth of 1 7/8 inch, an overall width of 8 1/4 inch, and an overall height of 4 5/8 inch.
This wall bracket with safety message is designed for use with a gas cylinder. It has an overall depth of 1 7/8 inch, an overall width of 8 1/4 inch, and an overall height of 4 5/8 inch.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.