!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
For Minimum Flange Width
For Maximum Flange Width
For Minimum Nut Diameter
For Maximum Nut Diameter

Flange Lockout Devices

Flange lockout devices cover bolts on pipeline flanges to prevent the flange from being opened while the pipeline is under maintenance or repair. A padlock is required to ensure the lockout isn't removed by unauthorized personnel. These devices are an integral part of a facility lockout/tagout (LOTO) procedure designed to meet the OSHA standard for the Control of Hazardous Energy (Lockout/Tagout).

https://catalogue.grainger.ca/?hybris=true

6 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MASTER LOCK
  • BLIND FLANGE LOCKOUT DEVICE, FOR 10 3/4 IN MAX FLANGE WD, ALUMINUM/STEEL
  • Item # MSTS3923
  • Mfr. Model # S3923
  • EHC: EHC :
  • This blind flange lockout device is made of aluminum, steel and it is black/red/silver. It meets the standards for OSHA 1910.147. This blind flange lockout device is for use with pipeline maintenance, 5/16 inch diameter padlocks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1028
  • MASTER LOCK
  • BLIND FLANGE LOCKOUT DEVICE, FOR 5 5/8 IN MAX FLANGE WD, ALUMINUM/HARDENED STEEL
  • Item # MSTS3922
  • Mfr. Model # S3922
  • EHC: EHC :
  • This blind flange lockout device is made of aluminum, hardened steel and it is black/red/silver. It meets the standards for OSHA 1910.147. This blind flange lockout device is for use with pipeline maintenance, indoor/outdoor use, and 9/32 inch diameter padlocks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1028
  • MASTER LOCK
  • BLIND FLANGE LOCKOUT DEVICE, FOR 17⅞ IN MAX FLANGE WD, ALUMINUM/HARDENED STEEL
  • Item # MSTS3924
  • Mfr. Model # S3924
  • EHC: EHC :
  • This blind flange lockout device is made of aluminum, hardened steel and it is black/red/silver. It meets the standards for OSHA 1910.147. This blind flange lockout device is for use with pipeline maintenance, indoor/outdoor use, and 9/32 inch diameter padlocks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1028
  • BRADY
  • PIPE BLIND LOCKOUT DEVICE, FITS 3 TO 14 IN PIPE DIA, RED, 8 1/2 X 17 3/4 IN, ALUMINUM/STEEL
  • Item # BDY149229
  • Mfr. Model # 149229
  • EHC: EHC :
  • This medium pipe blind lockout device fits pipes with a 3- to 14-inch diameter. Measuring 8 1/2 x 17 3/4 inches, it features an adjustable locking arm that fits both standard and recessed bolt positions. Made with aluminum and steel, this red two-piece device can accept up to four padlocks with a 0.281-inch maximum shackle diameter. It includes two bolts and has a service temperature range of -40 Degrees C to 90 Degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BRADY
  • PIPE BLIND LOCKOUT DEVICE, FITS 14 TO 48 IN PIPE DIA, RED, 9 3/4 X 24 3/4 IN, ALUMINUM/STEEL
  • Item # BDY149230
  • Mfr. Model # 149230
  • EHC: EHC :
  • This large pipe blind lockout device fits pipes with a 14- to 48-inch diameter. Measuring 9 3/4 x 24 3/4 inches, it features an adjustable locking arm that fits both standard and recessed bolt positions. Made with aluminum and steel, this red two-piece device can accept up to four padlocks with a 0.281-inch maximum shackle diameter. It includes two bolts and has a service temperature range of -40 Degrees C to 90 Degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BRADY
  • PIPE BLIND LOCKOUT DEVICE, FITS 0.5 TO 3 IN PIPE DIA, RED, 7 X 14 3/4 IN, ALUMINUM/STEEL
  • Item # BDY149228
  • Mfr. Model # 149228
  • EHC: EHC :
  • This small pipe blind lockout device fits pipes with a 0.5- to 3-inch diameter. Measuring 7 x 14 3/4 inches, it features an adjustable locking arm that fits both standard and recessed bolt positions. Made with aluminum and steel, this red two-piece device can accept up to four padlocks with a 0.281-inch maximum shackle diameter. It includes two bolts and has a service temperature range of -40 Degrees C to 90 Degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list