Extension, nut, and pulley taps are longer than standard taps and can thread deep holes and access holes that standard taps cannot reach. Extension taps have long shanks and are used for general purpose tapping applications. Nut taps have long, slender shanks that nuts can slide onto after they have been threaded by the taps. Pulley taps create internal threads in set-screw holes on pulley assemblies. Their shank has a diameter that is roughly equal to their thread diameter, and the shank acts as an alignment guide as the tap reaches through the pulley hub to access the set-screw holes.
This 397 spiral point tap is made of high speed steel and has a 0.318 inch diameter, 4 19/64 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.318 inch diameter, 4 19/64 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.323 inch diameter, 4 45/64 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.323 inch diameter, 4 45/64 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This spiral flute tap is made of high speed steel and has a 0.255 inch diameter, 4½ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series spiral flute tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This spiral flute tap is made of high speed steel and has a 0.255 inch diameter, 4½ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series spiral flute tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This spiral flute tap is made of high speed steel and has a 0.194 inch diameter, 4 11/16 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series spiral flute tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This spiral flute tap is made of high speed steel and has a 0.194 inch diameter, 4 11/16 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series spiral flute tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 398 spiral flute tap is made of high speed steel and has a 0.194 inch diameter, 2 11/16 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series spiral flute tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a four-inch length. Plus it has three flutes.
This 398 spiral flute tap is made of high speed steel and has a 0.194 inch diameter, 2 11/16 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series spiral flute tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a four-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.255 inch diameter, 4½ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.255 inch diameter, 4½ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.194 inch diameter, 2 11/16 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a four-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.194 inch diameter, 2 11/16 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a four-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.323 inch diameter, 4 45/64 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.323 inch diameter, 4 45/64 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.194 inch diameter, 4 11/16 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.194 inch diameter, 4 11/16 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.255 inch diameter, 4½ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.255 inch diameter, 4½ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.381 inch diameter, 4⅛ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.381 inch diameter, 4⅛ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.168 inch diameter, 2⅞ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a four-inch length. Plus it has three flutes.
This 397 spiral point tap is made of high speed steel and has a 0.168 inch diameter, 2⅞ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 397 series spiral point tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a four-inch length. Plus it has three flutes.
This tap is made of high speed steel and has a 0.381 inch diameter, 4⅛ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This tap is made of high speed steel and has a 0.381 inch diameter, 4⅛ inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 398 spiral flute tap is made of high speed steel and has a 0.194 inch diameter, 4 11/16 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series spiral flute tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This 398 spiral flute tap is made of high speed steel and has a 0.194 inch diameter, 4 11/16 inch long shank. It is designed for use with stainless steel/steel, and meets the standards for ANSI. This 398 series spiral flute tap has an oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has three flutes.
This ELPTT pipe tap is made of high speed steel and has a 0.48 inch diameter, 2 27/64 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for USCTI Table 311. This ELPTT series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a 3½ inch length, plus it has four flutes.
This ELPTT pipe tap is made of high speed steel and has a 0.48 inch diameter, 2 27/64 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for USCTI Table 311. This ELPTT series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a 3½ inch length, plus it has four flutes.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.