Product ITEM is unavailable. See products from the same category below.
Endless Web Slings
Endless web slings distribute loads evenly to keep them balanced and supported. Also known as Type 5 endless loop slings, they have no seams or joints, allowing them to conform to irregularly shaped loads and alternate where loads attach to help distribute wear on their lifting surfaces and extend their lifespan. They create secure choker hitches around loads but can also be set up as vertical or basket hitches. Endless web slings connect with lifting and rigging hardware like hooks, hoist rings, links, and shackles. Web slings have labels with information regarding their rated capacities set by their manufacturer that should be carefully reviewed before use. The rated capacity of a sling should always exceed the weight of the load. Note: These web slings should never be used to lift people.
This one-ply, endless sling is for pull to pull, or bearing to bearing and measures 4 feet x 1 inch. This Type 5, yellow, synthetic sling handles various heavy-lifting tasks within temperatures ranging from -40 Degrees C to 90 Degrees C. Made with a choker hitch capacity 4,960 pounds, a basket hitch capacity 6,400, and vertical hitch capacity 3,200 pounds.
This one-ply, endless sling is for pull to pull, or bearing to bearing and measures 4 feet x 1 inch. This Type 5, yellow, synthetic sling handles various heavy-lifting tasks within temperatures ranging from -40 Degrees C to 90 Degrees C. Made with a choker hitch capacity 4,960 pounds, a basket hitch capacity 6,400, and vertical hitch capacity 3,200 pounds.
This sling has a basket hitch capacity 6,400, choker hitch capacity 2,500 pounds and vertical hitch capacity 3,200 pounds. This Type 5, nylon, endless sling handles a range of heavy-lifting tasks and is durable in temperatures ranging from -40 Degrees C to 90 Degrees C. This one-ply, yellow sling is for pull to pull, or bearing to bearing, and measures 6 feet x 1 inch.
This sling has a basket hitch capacity 6,400, choker hitch capacity 2,500 pounds and vertical hitch capacity 3,200 pounds. This Type 5, nylon, endless sling handles a range of heavy-lifting tasks and is durable in temperatures ranging from -40 Degrees C to 90 Degrees C. This one-ply, yellow sling is for pull to pull, or bearing to bearing, and measures 6 feet x 1 inch.
This Type 5, nylon, endless sling handles a range of heavy-lifting tasks and is durable in temperatures ranging from -40 Degrees C to 90 Degrees C. This one-ply, yellow sling is for pull to pull, or bearing to bearing and measures 4 feet x 1 inch. Made with a basket hitch capacity 6,400, choker hitch capacity 2,500 pounds and vertical hitch capacity 3,200 pounds.
This Type 5, nylon, endless sling handles a range of heavy-lifting tasks and is durable in temperatures ranging from -40 Degrees C to 90 Degrees C. This one-ply, yellow sling is for pull to pull, or bearing to bearing and measures 4 feet x 1 inch. Made with a basket hitch capacity 6,400, choker hitch capacity 2,500 pounds and vertical hitch capacity 3,200 pounds.
Red core warning yarns aid inspection process. Polyester webbing stretches less for better control. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment. Wider bearing surface per capacity helps protect load surface
Red core warning yarns aid inspection process. Polyester webbing stretches less for better control. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment. Wider bearing surface per capacity helps protect load surface
This Type 5, nylon, endless sling handles a variety of heavy-lifting tasks. This one-ply, yellow sling is for pull to pull, or bearing to bearing and measures 12 feet x 1 inch. Made with a basket hitch capacity 6,400 and vertical hitch capacity 3,200 pounds.
This Type 5, nylon, endless sling handles a variety of heavy-lifting tasks. This one-ply, yellow sling is for pull to pull, or bearing to bearing and measures 12 feet x 1 inch. Made with a basket hitch capacity 6,400 and vertical hitch capacity 3,200 pounds.
This web sling measures one inch in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures one inch in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This Type 4 twisted eye and eye web sling has a handling basket stitch capacity of 12,400 pounds, choker hitch capacity 4960 pounds, and vertical hitch capacity 6200 pounds. This two-ply, web sling has 12-inch eye handles, and measures 20 feet x 2 inches. This yellow, polyester web sling can be used for various heavy-lifting tasks.
This Type 4 twisted eye and eye web sling has a handling basket stitch capacity of 12,400 pounds, choker hitch capacity 4960 pounds, and vertical hitch capacity 6200 pounds. This two-ply, web sling has 12-inch eye handles, and measures 20 feet x 2 inches. This yellow, polyester web sling can be used for various heavy-lifting tasks.
The industrial standard in web slings. Red core warning yarns aid inspection process. Polyester webbing stretches less for better control. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment
The industrial standard in web slings. Red core warning yarns aid inspection process. Polyester webbing stretches less for better control. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment
This web sling measures one inch in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures one inch in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This sling has a choker hitch capacity 4,960 pounds, a basket hitch capacity 24,800, and vertical hitch capacity 6,400 pounds. This Type 5, yellow, nylon sling handles various heavy-lifting tasks within temperatures ranging from -40 Degrees C to 90 Degrees C. This two-ply, endless sling is for pull to pull, or bearing to bearing, and measures 20 feet x 2 inches.
This sling has a choker hitch capacity 4,960 pounds, a basket hitch capacity 24,800, and vertical hitch capacity 6,400 pounds. This Type 5, yellow, nylon sling handles various heavy-lifting tasks within temperatures ranging from -40 Degrees C to 90 Degrees C. This two-ply, endless sling is for pull to pull, or bearing to bearing, and measures 20 feet x 2 inches.
This web sling measures two inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures two inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This Type 5, yellow, synthetic sling handles various heavy-lifting tasks within temperatures ranging from -40 Degrees C to 90 Degrees C. Made with a choker hitch capacity 4,960 pounds, a basket hitch capacity 6,400, and vertical hitch capacity 3,200 pounds. This one-ply, endless sling is for pull to pull, or bearing to bearing and measures 3 feet x 1 inch.
This Type 5, yellow, synthetic sling handles various heavy-lifting tasks within temperatures ranging from -40 Degrees C to 90 Degrees C. Made with a choker hitch capacity 4,960 pounds, a basket hitch capacity 6,400, and vertical hitch capacity 3,200 pounds. This one-ply, endless sling is for pull to pull, or bearing to bearing and measures 3 feet x 1 inch.
This Type 5, yellow, nylon sling handles many heavy-lifting tasks within temperatures ranging from -40 Degrees C to 90 Degrees C. Made with a choker hitch capacity 4,960 pounds, a basket hitch capacity 24,800 and vertical hitch capacity 6,400 pounds. This two-ply, endless sling is for pull to pull, or bearing to bearing and measures 6 feet x 2 inches.
This Type 5, yellow, nylon sling handles many heavy-lifting tasks within temperatures ranging from -40 Degrees C to 90 Degrees C. Made with a choker hitch capacity 4,960 pounds, a basket hitch capacity 24,800 and vertical hitch capacity 6,400 pounds. This two-ply, endless sling is for pull to pull, or bearing to bearing and measures 6 feet x 2 inches.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.