!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Electrical Connectors & Wiring Devices

Electrical connectors and wiring devices facilitate the transmission of electrical and data/signal connections. Wire connectors, terminals, and terminal blocks join conductors and circuit points to transfer connections. Plugs, receptacles, and wiring devices make and maintain electrical connections. Circular connectors have threaded locks that are plug-and-play and suitable for industrial and automated applications. Rectangular connectors have modular frames that accommodate different types of connector modules in one body. Data and network interface connectors join cables, devices, and machinery to transfer data, signals, and power.

https://catalogue.grainger.ca/?hybris=true

4581 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LEVITON
  • PLUG MALE 125V YELLOW
  • Item # LET515PV
  • Mfr. Model # 515PV
  • EHC: EHC :
  • PVC commercial grade plug. Rugged PVC body resists moisture and chemicals. Speed assembly screws tighten with just a few turns. 15 A, 125 V. Yellow

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, YELLOW, 2 POLES, SCREW TERMINALS, 5-15
  • Item # HBLHBL5965VY
  • Mfr. Model # HBL5965VY
  • EHC: EHC :
  • Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 85
  • LEVITON
  • CONNECTOR PVC YELLOW 3W 15A 125V
  • Item # LET515CV
  • Mfr. Model # 515CV
  • EHC: EHC :
  • PVC commercial grade connector. Rugged PVC body resists moisture and chemicals. Speed assembly screws tighten with just a few turns. 15 A, 125 V. Yellow

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • MALE DISCONNECT, YELLOW, POLYOLEFIN, FULL COVERAGE, HEAT SHRINK, 25 PK
  • Item # GGE5UGK3
  • Mfr. Model # 5UGK3
  • EHC: EHC :
  • Male Disconnect, Insulation Type Heat Shrink Nylon, Colour Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.134 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 1.55 In., Seam Butted, Connection Materi

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE CONNECTOR, 5-15R, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS
  • Item # HBLHBL5969VY
  • Mfr. Model # HBL5969VY
  • EHC: EHC :
  • Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 85
  • COOPER
  • STRAIGHT BLADE PLUG, 3 WIRE, NEMA 5-15P, 15 A, 125 V, YLW, CORD SZ 1/4 IN - 33/50 IN, TP VINYL
  • Item # EGE4867BOX
  • Mfr. Model # 4867BOX
  • EHC: EHC :
  • This male grounded straight-blade household plug fits a cord size between 1/4-inch and 33/50 inches. It has three wires and the blades are firmly embedded into an insulating body. It has large head terminal screws and is made from yellow thermoplastic vinyl. It can be used for hard surface applications. It is rated for 15 amps at 125 volts. Its NEMA configuration is 5-15P.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COOPER
  • PLUG GROUNDED MALE RUBBER 15A 125V
  • Item # EGE1709BOX
  • Mfr. Model # 1709BOX
  • EHC: EHC :
  • Specification grade straight blade plug. Solid brass plug blades. Terminal screw clamps. Terminals in individual chambers to positively insulate conductors. Chemical resistant & stay flexible in extremely low temperatures. 15 A, 125 V, EEMAC 5-15.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ONE-HOLE LUG COMPRESSION CONNECTOR, 8 AWG MAX WIRE SIZE, ¼ IN STUD SIZE
  • Item # GGE24C340
  • Mfr. Model # 24C340
  • EHC: EHC :
  • Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/4 in., hole center to end 0.25 in., length 1.28 in., width 0.45 in., standards UL, cable size code 8 AWG, colour code red, die code 21

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list