Dual-lever-handle two-hole widespread wall-mount kitchen sink faucets have two L-shaped handles that users pull toward or push away from themselves to activate the flow of water. Each handle is operated separately to control the hot and cold water supplies and adjust the water temperature. These faucets combine the hot and cold water supplies to come out through a single spout and provide running water for dishwashing, cooking, cleaning, handwashing, and other tasks. Two-hole widespread wall-mount faucets install into walls or vertical surfaces that have two centered holes that are 8" apart when measured from centre-of-hole to centre-of-hole. They save counter space in tight or busy kitchens.
This Zurn AquaSpec series low-arc kitchen faucet includes colour-coded metal handles, integral stops, vandal-resistant. It has a three-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1 and features adjustable centres from 7¼ inch to 8¾ inch, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
This Zurn AquaSpec series low-arc kitchen faucet includes colour-coded metal handles, integral stops, vandal-resistant. It has a three-year manufacturer's warranty. In addition, it meets the standards for ASME A112.18.1 and features adjustable centres from 7¼ inch to 8¾ inch, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a hot/cold cartridge valve.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.