!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
System of Measurement
Thread Size
Fastener Length
Head Type
Drive
Material
Finish

Drilling & Tapping Screws

Drilling and tapping screws allow users to fasten materials together without preparing them in advance. They can create pilot holes, cut threads into the fastening surface, or a combination of both. Self-drilling screws feature cutting grooves on their tips that cut their pilot hole as they are driven. Sheet metal screws have a flanged head, a pointed tip, and a fine thread pitch. This helps reduce damage to thin or weak metals like aluminum or tin. Drywall screws have coarse threads, a pointed tip, and a flared head designed to hold drywall sheets onto a wall frame. Wood screws have a pointed tip and coarse threads that dig into wood parts and hold them together. Hex head lag screws are wood screws that are meant for higher loads. They are larger than wood screws and are fastened using a wrench or socket, rather than a screwdriver. Thread-cutting and thread-forming screws feature cutting grooves on their tips that cut threads into a pilot hole as they are driven.

https://catalogue.grainger.ca/?hybris=true

2362 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ROBERTSON
  • TAPPING SCREW, FOR WOOD/PLASTIC, ROBERTSON, TYPE A, ROUND/PAN, 8 X 1 IN L, ZN PLATED, PKG 8000
  • Item # PLR42035
  • Mfr. Model # 42035
  • EHC: EHC :
  • This type 'A' tapping screw has a round, pan head, a zinc-plated finish, and is suitable for use with wood or plastic. It is size 8 x 1 inch long with a size two Robertson square drive, and available in a package of 8,000.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ITW BUILDEX
  • SELF-DRILLING SCREW, CARBON STEEL, 1 IN L, ¼"-14 THREAD, INCH, ¼ IN HEX, ELECTRO-ZINC
  • Item # BLX114901
  • Mfr. Model # 114901
  • EHC: EHC :
  • Metal self drill screw for light gauge steel framing applications up to 0.175 inch thick steel. Ideal for sheet metal to steel framing studs and metal to metal applications. TEKS/3 and Electro Zinc coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ITW BUILDEX
  • SELF-DRILLING SCREW, CARBON STEEL, ¾ IN L, #12-14, INCH, HEX WASHER HEAD, #12 HEX, CLIMASEAL
  • Item # BLX1420
  • Mfr. Model # 1420
  • EHC: EHC :
  • Metal self drilling screws are best for speed and accuracy, ideal for medium duty applications and for attaching steel to medium gauge steel framing or purlins where greater sheer strength is required. Metal to metal applications up to 0.210 inch thick st

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ITW BUILDEX
  • SELF-DRILLING SCREWS, 3/8 IN HWH, TEKS 3, 1/4"-14 X 1 1/2 IN, STEEL/ELECTRO ZINC-PLATED
  • Item # BLX115201A
  • Mfr. Model # 115201A
  • EHC: EHC :
  • These carbon steel self-drilling screws with an electro-zinc plating finish are designed for medium-duty steel-to-steel fastening applications without the need to pre-drill. They have a 1/4"-14 thread size and a length of 1 1/2 inches. These screws feature a 3/8-inch hex washer head and a Teks 3 drill point. They have a drilling and tapping capacity range from 0.036 to 0.210 inches and a maximum material attachment of 0.900 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ITW BUILDEX
  • SELF-DRILLING SCREWS, BONDED WASHER, 3/8 IN HWH, TEKS 3, 1/4"-14 X 1 IN, CARBON STEEL, BX 2500
  • Item # BLX1850W
  • Mfr. Model # 1850W
  • EHC: EHC :
  • These carbon steel self-drilling screws with a Climaseal plus coating are designed for metal roof and wall applications. They have a 1/4"-14 thread size, a one-inch length, and a bonded washer with a 9/16-inch diameter. These screws feature a 3/8-inch hex washer head and a Teks 3 drill point. They have a drilling and tapping capacity range from 0.036 to 0.210 inches and a maximum material attachment of 0.280 inches. There are 2,500 self-drilling screws per box.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list