!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Colour
Material
Overall Height
Overall Length
Overall Width
Stackable
Weight Capacity
Volume Capacity
Includes Dividers
Inside Height
Inside Length
Inside Width
Number of Dividers
Resistant To

Drawer Bins

https://catalogue.grainger.ca/?hybris=true

28 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • AKRO-MILS
  • AKRODRAWER 11.625L X 5.625W BLUE
  • Item # AKM31162BLU
  • Mfr. Model # 31162BLU
  • EHC: EHC :
  • AkroDrawer. 20 lbs weight capacity. Blue. Use to cover, protect and more for secure, dust-free organization. Can be stacked to optimize space. Wide front handle for easy gripping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 675
  • AKRO-MILS
  • AKRODRAWER 17.625L X 5.625W BLUE
  • Item # AKM31168BLU
  • Mfr. Model # 31168BLU
  • EHC: EHC :
  • AkroDrawer. 25 lbs weight capacity. Blue. Use to cover, protect and more for secure, dust-free organization. Can be stacked to optimize space. Wide front handle for easy gripping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 675
  • AKRO-MILS
  • AKRODRAWER 11.625L X 3.75 W BLUE
  • Item # AKM31142BLU
  • Mfr. Model # 31142BLU
  • EHC: EHC :
  • AkroDrawer. 15 lbs weight capacity. Blue. Use to cover, protect and more for secure, dust-free organization. Can be stacked to optimize space. Wide front handle for easy gripping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 675
  • This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
  • AKRO-MILS
  • AKRODRAWER,31148 BLU
  • Item # AKM31148BLU
  • Mfr. Model # 31148BLU
  • EHC: EHC :
  • AkroDrawer. 20 lbs weight capacity. Blue. Use to cover, protect and more for secure, dust-free organization. Can be stacked to optimize space. Wide front handle for easy gripping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 675
  • This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
  • AKRO-MILS
  • AKRODRAWER 17.625L X8.375W BLUE
  • Item # AKM31188BLU
  • Mfr. Model # 31188BLU
  • EHC: EHC :
  • AkroDrawer. 25 lbs weight capacity. Blue. Use to cover, protect and more for secure, dust-free organization. Can be stacked to optimize space. Wide front handle for easy gripping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 675
  • This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list