!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Compatible Handpiece Manufacturer Model Number
Tip Type
Tip Width
Tip Inside Diameter
Tip Outside Diameter
Maximum Operating Temperature

Desoldering & Hot Air Rework Tool Tips & Nozzles

These tips and nozzles are used with compatible desoldering and hot air rework tools to remove solder from circuit boards.

https://catalogue.grainger.ca/?hybris=true

23 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HAKKO
  • DESOLDERING TWEEZER TIP, CHISEL TIP, 1 MM W, FOR FM-2023, FLAT BLADE
  • Item # GUS32TW25
  • Mfr. Model # T9-L1
  • EHC: EHC :
  • This desoldering tweezer tip is designed for applications including desoldering. It is compatible with manufacturer's part/model number(s): FM-2023. This desoldering tweezer tip has a maximum operating temperature of 400 degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAKKO
  • NOZZLE, ROUND, 0.8 X 2 MM, FOR FM-2024, DESOLDERING
  • Item # GUS32TU82
  • Mfr. Model # N3-08
  • EHC: EHC :
  • This nozzle is designed for applications including desoldering. It is compatible with manufacturer's part/model number(s): FM-2024, plus it has a maximum operating temperature of 450 degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAKKO
  • NOZZLE, ROUND, 1.0 X 2.2 MM W, FOR FM-2024, DESOLDERING
  • Item # GUS32TU83
  • Mfr. Model # N3-10
  • EHC: EHC :
  • This nozzle is designed for applications including desoldering. It is compatible with manufacturer's part/model number(s): FM-2024, plus it has a maximum operating temperature of 450 degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAKKO
  • NOZZLE, ROUND, 1.3 X 2.6 MM W, FOR USE WITH FM-2024
  • Item # GUS32TU84
  • Mfr. Model # N3-13
  • EHC: EHC :
  • This nozzle is designed for applications including desoldering. It is compatible with manufacturer's part/model number(s): FM-2024, plus it has a maximum operating temperature of 450 degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAKKO
  • NOZZLE, ROUND, 1.6MM X 3.0MM, DESOLDERING, FOR FM-2024
  • Item # GUS32TU85
  • Mfr. Model # N3-16
  • EHC: EHC :
  • This nozzle is designed for applications including desoldering. It is compatible with manufacturer's part/model number(s): FM-2024, plus it has a maximum operating temperature of 450 degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAKKO
  • NOZZLE, ROUND, 2.0 X 3.4 MM W, FOR FM-2024, DESOLDERING
  • Item # GUS32TU86
  • Mfr. Model # N3-20
  • EHC: EHC :
  • This nozzle is designed for applications including desoldering. It is compatible with manufacturer's part/model number(s): FM-2024, plus it has a maximum operating temperature of 450 degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAKKO
  • NOZZLE, EXTRA LONG ROUND, 2.3 MM W, FOR FM-2024
  • Item # WWG32TU88
  • Mfr. Model # N3-L10
  • EHC: EHC :
  • This nozzle is designed for applications including desoldering. It is compatible with manufacturer's part/model number(s): FM-2024, plus it has a maximum operating temperature of 450 degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAKKO
  • NOZZLE, HOT AIR, 5 MM W, SINGLE JET, FOR FM-2029
  • Item # WWG32TU90
  • Mfr. Model # N4-02
  • EHC: EHC :
  • This nozzle is designed for applications including desoldering. It is compatible with manufacturer's part/model number(s): FM-2029, plus it has a maximum operating temperature of 550 degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAKKO
  • DESOLDERING TWEEZER TIP, CONICAL TIP, 0.2 MM W, FOR FM-2023
  • Item # WWG32TW24
  • Mfr. Model # T9-I
  • EHC: EHC :
  • This desoldering tweezer tip is designed for applications including desoldering. It is compatible with manufacturer's part/model number(s): FM-2023. This desoldering tweezer tip has a maximum operating temperature of 400 degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list