!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Desoldering Equipment

Desoldering equipment helps remove solder from workpieces. Desoldering braids are heated between the soldering iron tip and workpiece to absorb and remove solder. Desoldering pumps use suction to remove excess solder. Desoldering and hot air rework tools remove solder. Desoldering and hot-air rework tool tips and nozzles are used with compatible desoldering and hot air rework tools. Replacement heating elements ensure optimal temperatures for desoldering and are compatible with tools by brand.

https://catalogue.grainger.ca/?hybris=true

35 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • AMERICAN BEAUTY
  • DESOLDERING BRAID, NO-CLEAN FLUX, # 0, 0.1 IN, 8 FT, BLACK/RED, ESD-SAFE, COPPER
  • Item # WWG19YP77
  • Mfr. Model # 485-8C
  • EHC: EHC :
  • This no-clean desoldering braid features no-clean formula, oxide-free clean copper wound around a static dissipative spool, thumb-wheel actuated. It meets the standards for RoHS 2011/65/EU, WEEE 2012/19/EU.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OK INDUSTRIES
  • HIGH VACUUM DESOLDERING PUMP, SPRING-LOADED PLUNGER, 13 IN OVERALL L
  • Item # WWG23Z363
  • Mfr. Model # 23Z363
  • EHC: EHC :
  • This high-vacuum desoldering pump is made of plastic. It features 1 ms ( +/-30%) regulated return and uniform reset pressure (11 in-lb +/- 20%) provide consistent repeatable operation, cushioned shock reduction and more. It has an overall length of 13 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OK INDUSTRIES
  • DESOLDERING PUMP, SPRING-LOADED PLUNGER, 8 IN OVERALL L
  • Item # WWG23Z365
  • Mfr. Model # 23Z365
  • EHC: EHC :
  • This desoldering pump is made of plastic. It features 1 ms ( +/-30%) regulated return and uniform reset pressure (11 in-lb +/- 20%) provide consistent repeatable operation, cushioned shock reduction and more. It has an overall length of eight inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN BEAUTY
  • DESOLDERING BRAID, ROSIN FLUX, # 4, 0.08 IN, 5 FT, BLUE, ESD-SAFE, COPPER, 25 PK
  • Item # WWG49W642
  • Mfr. Model # 484-4
  • EHC: EHC :
  • This desoldering braid features 25 spools per sleeve, oxide-free clean copper wound around a static dissipative spool, pure rosin type r flux. It meets the standards for RoHS 2011/65/EU, WEEE 2012/19/EU.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TECHSPRAY
  • DESOLDERING BRAID, NO-CLEAN FLUX, # 2, 0.055 IN, 100 FT, YELLOW, STD
  • Item # WWG23UL35
  • Mfr. Model # 1815-100F
  • EHC: EHC :
  • This no-clean desoldering braid features non-reactive residues, no-clean flux coated braid, will not leave ionic flux residues. It meets the standards for IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN BEAUTY
  • DESOLDERING BRAID, ROSIN FLUX, # 3, 0.08 IN, 5 FT, GREEN, ESD-SAFE, COPPER, 25 PK
  • Item # WWG49W641
  • Mfr. Model # 484-3
  • EHC: EHC :
  • This desoldering braid features 25 spools per sleeve, oxide-free clean copper wound around a static dissipative spool, pure rosin type r flux. It meets the standards for IPC J-STD-004, MIL-F-14256.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OK INDUSTRIES
  • HIGH VACUUM DESOLDERING PUMP, SPRING-LOADED PLUNGER, 13 IN OVERALL L, ESD SAFE
  • Item # WWG23Z364
  • Mfr. Model # 23Z364
  • EHC: EHC :
  • This high-vacuum desoldering pump is made of plastic. It features 1 ms ( +/-30%) regulated return and uniform reset pressure (11 in-lb +/- 20%) provide consistent repeatable operation, cushioned shock reduction and more. It has an overall length of 13 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAKKO
  • DESOLDERING TWEEZER TIP, CHISEL TIP, 1 MM W, FOR FM-2023, FLAT BLADE
  • Item # GUS32TW25
  • Mfr. Model # T9-L1
  • EHC: EHC :
  • This desoldering tweezer tip is designed for applications including desoldering. It is compatible with manufacturer's part/model number(s): FM-2023. This desoldering tweezer tip has a maximum operating temperature of 400 degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAKKO
  • NOZZLE, ROUND, 0.8 X 2 MM, FOR FM-2024, DESOLDERING
  • Item # GUS32TU82
  • Mfr. Model # N3-08
  • EHC: EHC :
  • This nozzle is designed for applications including desoldering. It is compatible with manufacturer's part/model number(s): FM-2024, plus it has a maximum operating temperature of 450 degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAKKO
  • NOZZLE, ROUND, 1.0 X 2.2 MM W, FOR FM-2024, DESOLDERING
  • Item # GUS32TU83
  • Mfr. Model # N3-10
  • EHC: EHC :
  • This nozzle is designed for applications including desoldering. It is compatible with manufacturer's part/model number(s): FM-2024, plus it has a maximum operating temperature of 450 degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAKKO
  • NOZZLE, ROUND, 1.3 X 2.6 MM W, FOR USE WITH FM-2024
  • Item # GUS32TU84
  • Mfr. Model # N3-13
  • EHC: EHC :
  • This nozzle is designed for applications including desoldering. It is compatible with manufacturer's part/model number(s): FM-2024, plus it has a maximum operating temperature of 450 degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list