!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Cut Type
Shank Dia.
Head Dia.
Length of Cut
Overall Length
Trade Number

Cylinder Burs with Radius-End Cut (SC)

https://catalogue.grainger.ca/?hybris=true

57 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • AMERICAN BURR
  • CARBIDE BURR, CYLINDER, TYPE C, RADIUS END, ROTARY, SC1DC, 1/4 X 5/8 IN CUT LENGTH, HARDENED STEEL
  • Item # AMBSC1SS
  • Mfr. Model # SC1SS
  • EHC: EHC :
  • This hardened steel radius-end carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This C-type burr cylinder measures 1/4 x 5/8 inches cut length. It has a rotary file and is trade number SC1DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1310
  • AMERICAN BURR
  • CARBIDE BURR, CYLINDER, TYPE C, RADIUS END, ROTARY, SC4SS, 7/16 X 1 IN CUT LENGTH, HARDENED STEEL
  • Item # AMBSC4SS
  • Mfr. Model # SC4SS
  • EHC: EHC :
  • This hardened steel radius-end carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This C-type burr cylinder has a 7/16 x 1 inches cut length. It has a rotary file and is trade number SC4SS.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1310
  • AMERICAN BURR
  • CARBIDE BURR, CYLINDER, TYPE C, RADIUS END, ROTARY, SC5DC, 1/2 X 1 IN CUT LENGTH, HARDENED STEEL
  • Item # AMBSC5SS
  • Mfr. Model # SC5SS
  • EHC: EHC :
  • This hardened steel radius-end carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This C-type burr cylinder measures 1/2 x 1 inches cut length. It has a rotary file and is trade number SC5DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1310
  • AMERICAN BURR
  • CARBIDE BURR, CYLINDER, TYPE C, RADIUS END, ROTARY, SC3DC, 3/8 X 3/4 IN CUT LENGTH, HARDENED STEEL
  • Item # AMBSC3SS
  • Mfr. Model # SC3SS
  • EHC: EHC :
  • This hardened steel radius-end carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This C-type burr cylinder measures 3/8 x 3/4 inches cut length. It has a rotary file and is trade number SC3DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1310
  • FLEXOVIT
  • CARBIDE BURR, SC-5,DOUBLE CUT,CHISEL TOOTH, GRINDING,1/2 X 1 X 3-1/2 IN BALL NOSE CYLINDER
  • Item # FVTVC20R2
  • Mfr. Model # VC20R2
  • EHC: EHC :
  • Double-cut carbide burr Cylinder with ball end, has a chisel-tooth cutting pattern, eliminates loading, and minimizes chatter. It has a smooth cutting style ideal for use on Metal, Stainless steels. It measures 1/2 inch diameter, 1 inch cut length. Its overall length is 3-1/2 inches. and has a 1/4 shank and a maximum grinding speed of 22000.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN BURR
  • CARBIDE BURR, CYLINDER, TYPE C, RADIUS END, ROTARY, SC3L6DC, 6 IN, 3/8 X 3/4 IN CUT, HARDENED STEEL
  • Item # AMBSC3L6SS
  • Mfr. Model # SC3L6SS
  • EHC: EHC :
  • This hardened steel radius-end carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This C-type burr cylinder measures six inches in length and has a 13/8 X 3/4 inches cut. It has a rotary file and is trade number SC3L6DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1311
  • AMERICAN BURR
  • CARBIDE BURR, CYLINDER, TYPE SC, RADIUS END, ROTARY, SC4SS, 6 IN, 1/2 X 1 IN CUT, HARDENED STEEL
  • Item # AMBSC5L6SS
  • Mfr. Model # SC5L6SS
  • EHC: EHC :
  • This hardened steel radius-end carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This SC-type burr cylinder measures six inches in length and has a 1/2 x 1 inches cut. It has a rotary file and is trade number SC4SS.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1311
  • AMERICAN BURR
  • CARBIDE BURR, CYLINDER, TYPE C, RADIUS END, ROTARY, SC3L8DC, 6 IN, 3/8 X 3/4 IN CUT, HARDENED STEEL
  • Item # AMBSC3L8SS
  • Mfr. Model # SC3L8SS
  • EHC: EHC :
  • This hardened steel radius-end carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This C-type burr cylinder measures six inches in length and has a 3/8 x 3/4 inches cut. It has a rotary file and is trade number SC3L8DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1311
  • AMERICAN BURR
  • CARBIDE BURR, CYLINDER, TYPE C, RADIUS END, ROTARY, SC2DC, 5/16 X 3/4 IN CUT LENGTH, HARDENED STEEL
  • Item # AMBSC2SS
  • Mfr. Model # SC2SS
  • EHC: EHC :
  • This hardened steel radius-end carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This C-type burr cylinder measures 5/16 x 3/4 inches cut length. It has a rotary file and is trade number SC2DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1310
  • AMERICAN BURR
  • CARBIDE BURR, CYLINDER, TYPE C, RADIUS END, ROTARY, SC7DC, 3/4 X 1 IN CUT LENGTH, HARDENED STEEL
  • Item # AMBSC7SS
  • Mfr. Model # SC7SS
  • EHC: EHC :
  • This hardened steel radius-end carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This C-type burr cylinder measures 3/4 x 1 inches cut length. It has a rotary file and is trade number SC7DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1310
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list