!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Nominal Max. Bundle Dia.
Colour
Tensile Strength
Cable Tie Properties
Outdoor Use
Min. Temp. Rating
UL Type

Cable Ties & Mounts

Cable ties and mounts bundle and support cable and wire to keep it organized and secure. Standard cable ties are used across a wide variety of applications. Cable tie assortment kits include multiple sizes, colours, and quantities. Metal cable ties can withstand harsh environments. Hook-and-loop cable ties are adjustable and reusable. Cable tie mounts are used with cable ties to keep bundles neat and out of the way.

https://catalogue.grainger.ca/?hybris=true

557 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • POWER FIRST
  • CABLE TIE, 8 IN L, 2 IN MAX BUNDLE, 0.19 IN W, NATURAL, 100 PK
  • Item # EBP36J149
  • Mfr. Model # 36J149
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. It features flame retardance, halogen-free, plenum rated. In addition, it meets the standards for CUL 62275, UL 62275. It has length of 7.9 inches, width of 0.19 inch. It is also flame retardant, has a tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • APPROVED VENDOR
  • CABLE TIE MOUNTING PAD, 0.14 IN SLOT W, 0.05 IN SLOT H, NATURAL, 100 PK
  • Item # GGE6EEE7
  • Mfr. Model # 6EEE7
  • EHC: EHC :
  • Cable Tie Mount, 4-Way, Mounting Method Acrylic Based Adhesive, Material of Construction Nylon 6/6, For Use With Cable Ties from 18 to 51 lbs. Tensile Strength, Standards RoHS, Package Quantity 100

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • CABLE TIE, 12 IN L, 3¼ IN MAX BUNDLE, 0.19 IN W, STANDARD, 100 PK
  • Item # EBP36J154
  • Mfr. Model # 36J154
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features flame retardance, halogen-free, plenum rated, UV light resistant. In addition, it meets the standards for cULus 62275. It has length of 11.eight inches, width of 0.19 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 4 IN L, 1 IN MAX BUNDLE, 0.1 IN W, BLACK, 100 PK
  • Item # EBP36J128
  • Mfr. Model # 36J128
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. In addition, it meets the standards for CUL 62275, UL 62275. It has length of four inches and a width of 0.1 inch. It can be used outdoors. It also has tensile strength of 18 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 11 IN L, 3 IN MAX BUNDLE, 0.14 IN W, BLACK, 100 PK
  • Item # EBP36J146
  • Mfr. Model # 36J146
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features flame retardance, halogen-free, plenum rated, UV light resistant. In addition, it meets the standards for CUL 62275, UL 62275. It has length of 11 inches, width of 0.14 inches. It can be used outdoors. It is also flame retardant, has a tensile strength of 40 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 4 IN L, 1 IN MAX BUNDLE, 0.1 IN W, NATURAL, 100 PK
  • Item # EBP36J127
  • Mfr. Model # 36J127
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. It features flame retardance, halogen-free, plenum rated. In addition, it meets the standards for cULus 62275. It has length of four inches and a width of 0.1 inch. It is also flame retardant, has a tensile strength of 18 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 15 IN L, 4 IN MAX BUNDLE, 0.19 IN W, BLACK, 100 PK
  • Item # EBP36J158
  • Mfr. Model # 36J158
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features UV light resistant. In addition, it meets the standards for cULus 62275, UL listed. It has length of 14.6 inch, width of 0.19 inch. It can be used outdoors. It also has tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 50 pounds tensile strength, UV light resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 15 IN L, 4 IN MAX BUNDLE, 0.3 IN W, BLACK, 100 PK
  • Item # EBP36J166
  • Mfr. Model # 36J166
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features flame retardance, halogen-free, plenum rated, UV light resistant. In addition, it meets the standards for CUL 62275, UL 62275. It has length of 14.9 inch, width of 0.3 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 120 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • TYRAP
  • CABLE TIE, 13½ IN L, 4 IN MAX BUNDLE, 0.27 IN W, BLACK, 50 PK
  • Item # TBSTY527MXPK
  • Mfr. Model # TY527MX
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features halogen-free, UV light resistant, weather resistant. In addition, it meets the standards for OPC 23190, UL 1565. It has length of 13.4 inches, width of 0.27 inch. It can be used outdoors. It also has tensile strength of 120 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 112
  • POWER FIRST
  • CABLE TIE, 8 IN L, 2 IN MAX BUNDLE, 0.19 IN W, BLACK, 100 PK
  • Item # EBP36J150
  • Mfr. Model # 36J150
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features flame retardance, halogen-free, plenum rated, UV light resistant. In addition, it meets the standards for cULus 62275. It has length of 7.9 inches, width of 0.19 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 11½ IN L, 3 IN MAX BUNDLE, 0.14 IN W, NATURAL, 100 PK
  • Item # EBP36J145
  • Mfr. Model # 36J145
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. In addition, it meets the standards for CUL 62275, UL 62275. It has length of 11.4 inches, width of 0.14 inches. It also has tensile strength of 40 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 40 pounds tensile strength.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 15 IN L, 4 IN MAX BUNDLE, 0.19 IN W, NATURAL, 100 PK
  • Item # EBP36J157
  • Mfr. Model # 36J157
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. It features flame retardance, halogen-free, plenum rated. In addition, it meets the standards for CUL 62275, UL 62275. It has length of 14.6 inch, width of 0.19 inch. It is also flame retardant, has a tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 6 IN L, 1½ IN MAX BUNDLE, 0.14 IN W, BLACK, 100 PK
  • Item # EBP36J138
  • Mfr. Model # 36J138
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. In addition, it meets the standards for cULus 62275. It has length of six inches and a width of 0.14 inches. It can be used outdoors. It also has tensile strength of 40 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 40 pounds tensile strength.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • POWER FIRST
  • CABLE TIE, 8 IN L, 1 15/16 IN MAX BUNDLE, 0.19 IN W, STANDARD, 100 PK
  • Item # GGE36J219
  • Mfr. Model # 36J219
  • EHC: EHC :
  • Cable Tie,Length 7.9 In.,Width 0.19 In.,Thickness 0.048 In.,Tensile Strength 50 lb.,Max. Bundle Dia. 2 In.,Colour Blue,Temp. Range 40 To 185 Degrees F,Tool Code B,Standards UL/cUL1565 E243263

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • POWER FIRST
  • CABLE TIE, 6 IN L, 1½ IN MAX BUNDLE, 0.14 IN W, NATURAL, 21, 100 PK
  • Item # EBP36J137
  • Mfr. Model # 36J137
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. In addition, it meets the standards for cULus 62275. It has length of six inches and a width of 0.14 inches. It also has tensile strength of 40 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 40 pounds tensile strength.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 110
  • TYRAP
  • CABLE TIE, 7½ IN L, 1¾ IN MAX BUNDLE, 0.18 IN W, BLACK, 100 PK
  • Item # TBSTY525MXPK
  • Mfr. Model # TY525MX
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features halogen-free, plenum rated, UV light resistant, weather resistant. In addition, it meets the standards for AH-2 plenum, CSA 62275 Type 2, 21S, EN 62275, UL 62275. It has length of 7.31 inch, width of 0.18 inch. It can be used outdoors. It also has tensile strength of 50 pounds, stainless steel barb locking, 220 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 112
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list