Cable hangers, clips, and organizers organize, support, and route cable, wire, and hose. They fit into smaller spaces than cable raceways, so they're ideal for hard-to-reach and tight areas. Cable J-hooks mount on walls or ceilings and have a curved shape that provide support. Cable hangers and adjustable straps have a closed loop that conforms closely to data and fibre-optic cable to securely bundle and support it. Cable clips and organizers hold small bundles of wire and cable to keep them in place. Cable grommets and grommet edging fit cutouts in panel walls and wall stud knockouts to provide a smooth finish that protects wire and cable from being damaged by sharp edges.
This snap-in metal stud grommet is made of polyethylene, and is yellow. In addition, it meets the standards for cUL, cULus, cUR, cURus, and for UL 2043.
This snap-in metal stud grommet is made of polyethylene, and is yellow. In addition, it meets the standards for cUL, cULus, cUR, cURus, and for UL 2043.
This j-hook clamp is made of galvanized steel, and is silver-coloured. It features beam clamp assembly, rotates 360 Degrees . In addition, it meets the standards for cUL, TIA/EIA 569 compliant, UL.
This j-hook clamp is made of galvanized steel, and is silver-coloured. It features beam clamp assembly, rotates 360 Degrees . In addition, it meets the standards for cUL, TIA/EIA 569 compliant, UL.
This j-hook is made of galvanized steel, and is silver-coloured. It features smoother cable pull, greater corrosion resistance. In addition, it meets the standards for cUL, NEC, TIA/EIA 569 compliant, UL.
This j-hook is made of galvanized steel, and is silver-coloured. It features smoother cable pull, greater corrosion resistance. In addition, it meets the standards for cUL, NEC, TIA/EIA 569 compliant, UL.
This cable Wraptor is made of stainless steel, and is black and red. It features easy release trigger, large hanghole, large securing teeth design, stainless steel hinge, carrying handle. It has length of 1½ inch, width of 1½ inch, and a height of 2¼ inch. It is for use with chains, cords, and hoses.
This cable Wraptor is made of stainless steel, and is black and red. It features easy release trigger, large hanghole, large securing teeth design, stainless steel hinge, carrying handle. It has length of 1½ inch, width of 1½ inch, and a height of 2¼ inch. It is for use with chains, cords, and hoses.
This cable Wraptor is made of stainless steel, and is black and red. It features easy release trigger, large hanghole, large securing teeth design, stainless steel hinge, and a carrying handle. It has length of 3½ inch, width of five inches, and a height of seven inches. It is for use with chains, cords, and hoses.
This cable Wraptor is made of stainless steel, and is black and red. It features easy release trigger, large hanghole, large securing teeth design, stainless steel hinge, and a carrying handle. It has length of 3½ inch, width of five inches, and a height of seven inches. It is for use with chains, cords, and hoses.
Wire Cable Clip, Self-Adhesive, Mounting Method Adhesive Backed, Material of Construction Nylon 6/6, For Use With Cables to Hold in Place and Help Route Cables Around Equipment or Cabinets., Standards UL 94 V-2, Package Quantity 25
Wire Cable Clip, Self-Adhesive, Mounting Method Adhesive Backed, Material of Construction Nylon 6/6, For Use With Cables to Hold in Place and Help Route Cables Around Equipment or Cabinets., Standards UL 94 V-2, Package Quantity 25
This cable Wraptor is made of stainless steel, and is black and red. It features easy release trigger, large hanghole, large securing teeth design, stainless steel hinge, and a carrying handle. It has length of 2¾-inch, width of 3¾-inch, and a height of 5¾-inch. It is for use with chains, cords, and hoses.
This cable Wraptor is made of stainless steel, and is black and red. It features easy release trigger, large hanghole, large securing teeth design, stainless steel hinge, and a carrying handle. It has length of 2¾-inch, width of 3¾-inch, and a height of 5¾-inch. It is for use with chains, cords, and hoses.
Wire Cable Clip, Self-Adhesive, Mounting Method Adhesive Backed, Material of Construction Nylon 6/6, For Use With Cables to Hold in Place and Help Route Cables Around Equipment or Cabinets., Standards UL 94 V-2, Package Quantity 25
Wire Cable Clip, Self-Adhesive, Mounting Method Adhesive Backed, Material of Construction Nylon 6/6, For Use With Cables to Hold in Place and Help Route Cables Around Equipment or Cabinets., Standards UL 94 V-2, Package Quantity 25
This grommet edging is made of polyethylene, and is natural colour. In addition, it meets the standards for RoHS compliant. It has length of 100 feet, width of 0.17 inch. 122 Degrees F maximum temperature, and -40 Degrees F minimum temperature.
This grommet edging is made of polyethylene, and is natural colour. In addition, it meets the standards for RoHS compliant. It has length of 100 feet, width of 0.17 inch. 122 Degrees F maximum temperature, and -40 Degrees F minimum temperature.
Wire Cable Clip, Self-Adhesive, Mounting Method Adhesive Backed, Material of Construction Nylon 6/6, For Use With Cables to Hold in Place and Help Route Cables Around Equipment or Cabinets., Standards UL 94 V-2, Package Quantity 25
Wire Cable Clip, Self-Adhesive, Mounting Method Adhesive Backed, Material of Construction Nylon 6/6, For Use With Cables to Hold in Place and Help Route Cables Around Equipment or Cabinets., Standards UL 94 V-2, Package Quantity 25
This cable Wraptor is made of stainless steel, and is black and red. It features easy release trigger, large hanghole, large securing teeth design, stainless steel hinge, and a carrying handle. It has length of 2½ inch, width of 2¼ inch, and a height of 3¾-inch. It is for use with chains, cords, and hoses.
This cable Wraptor is made of stainless steel, and is black and red. It features easy release trigger, large hanghole, large securing teeth design, stainless steel hinge, and a carrying handle. It has length of 2½ inch, width of 2¼ inch, and a height of 3¾-inch. It is for use with chains, cords, and hoses.
This j-hook is made of nylon 6/6, and is black. It features bend radius control and a smooth pulling surface. In addition, it meets the standards for TIA/EIA 569 compliant, UL 2043.
This j-hook is made of nylon 6/6, and is black. It features bend radius control and a smooth pulling surface. In addition, it meets the standards for TIA/EIA 569 compliant, UL 2043.
This cable clip is made of PVC, and is grey. It has length of 0.75 inches, width of 0.75 inches, and a height of 0.38 inch. It has a 185 Degrees F maximum temperature, and -140 Degrees F minimum temperature.
This cable clip is made of PVC, and is grey. It has length of 0.75 inches, width of 0.75 inches, and a height of 0.38 inch. It has a 185 Degrees F maximum temperature, and -140 Degrees F minimum temperature.
These packaged grommets have a 7.9-millimetre inside diameter, a 19-millimetre outside diameter, a 1.6-millimetre panel thickness, a 7.9-millimetre grommet thickness, and a 12.7-millimetre hole. These grommets are oil- and grease-resistant and can withstand temperatures ranging from -40 Degrees C to 135 Degrees C. They are black in colour and made from rubber.
These packaged grommets have a 7.9-millimetre inside diameter, a 19-millimetre outside diameter, a 1.6-millimetre panel thickness, a 7.9-millimetre grommet thickness, and a 12.7-millimetre hole. These grommets are oil- and grease-resistant and can withstand temperatures ranging from -40 Degrees C to 135 Degrees C. They are black in colour and made from rubber.
This j-hook is made of nylon 6/6, and is black. It features max cat 5e cable capacity 55. In addition, it meets the standards for TIA/EIA 569 compliant, UL 2043.
This j-hook is made of nylon 6/6, and is black. It features max cat 5e cable capacity 55. In addition, it meets the standards for TIA/EIA 569 compliant, UL 2043.
This j-hook is made of nylon 6/6, and is black. It features bend radius control and a smooth pulling surface. In addition, it meets the standards for TIA/EIA 569 compliant, UL 2043.
This j-hook is made of nylon 6/6, and is black. It features bend radius control and a smooth pulling surface. In addition, it meets the standards for TIA/EIA 569 compliant, UL 2043.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.