Safety is a serious matter and it's extremely important when dealing with hot substances in a variety of applications, so Grainger Canada has you covered, literally. Arc flash and flame-resistant long underwear protects workers from burns in areas where sparks, open flame, and other potential fire hazards could be found. Whether you're looking for long underwear shirts, long underwear pants, or long underwear sets, they will meet NFPA 70E standards for use near electrical equipment where arc flash hazards exist. Arc flash and flame-resistant material resists burning and melting and is self-extinguishing. All arc flash long underwear is flame-resistant, but not all flame-resistant long underwear is arc flash-rated. Different garment types are often worn with arc flash and flame-resistant long johns to provide greater safety and coverage.
This navy, size medium, Polartec Power Dry seamless underwear boxer is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It features a tight-fit elastic waist and a printed, tagless label. It is made of 66% modacrylic, 29% rayon, and 5% spandex with a 7.5-ounce fabric weight.
This navy, size medium, Polartec Power Dry seamless underwear boxer is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It features a tight-fit elastic waist and a printed, tagless label. It is made of 66% modacrylic, 29% rayon, and 5% spandex with a 7.5-ounce fabric weight.
This men's navy blue long john/long underwear is size medium and meets the standards for NFPA 70E, CSA Z462, ASTM F1506. They have a five-ounce fabric weight and an ATPV rating of 5.7 cal/sq cm.
This men's navy blue long john/long underwear is size medium and meets the standards for NFPA 70E, CSA Z462, ASTM F1506. They have a five-ounce fabric weight and an ATPV rating of 5.7 cal/sq cm.
This Polartec Power Dry seamless underwear boxer is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It is navy, size large, and features a tight-fit elastic waist and a printed, tagless label. Its fabric weight is 7.5 ounces and it is made of 66% modacrylic, 29% rayon, and 5% spandex.
This Polartec Power Dry seamless underwear boxer is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It is navy, size large, and features a tight-fit elastic waist and a printed, tagless label. Its fabric weight is 7.5 ounces and it is made of 66% modacrylic, 29% rayon, and 5% spandex.
Fitting chests measuring 61 inches, and waists measuring 61 inches, this unisex, long-sleeved t-shirt weighs six ounces, and is made of 93% polyester and 7% spandex. Green in colour, it is size 3X-large.
Fitting chests measuring 61 inches, and waists measuring 61 inches, this unisex, long-sleeved t-shirt weighs six ounces, and is made of 93% polyester and 7% spandex. Green in colour, it is size 3X-large.
This Polartec Power Dry seamless long john underwear is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It is navy, size small, and features a tight-fit elastic waist, rib at the ankle, and a printed, tagless label. Its fabric weight is 7.5 ounces and it is made of 66% modacrylic, 29% rayon, and 5% spandex.
This Polartec Power Dry seamless long john underwear is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It is navy, size small, and features a tight-fit elastic waist, rib at the ankle, and a printed, tagless label. Its fabric weight is 7.5 ounces and it is made of 66% modacrylic, 29% rayon, and 5% spandex.
This navy, size X-large, Polartec Power Dry seamless long john underwear is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It features a tight-fit elastic waist, rib at the ankle, and a printed, tagless label. It is made of 66% modacrylic, 29% rayon, and 5% spandex with a 7.5-ounce fabric weight.
This navy, size X-large, Polartec Power Dry seamless long john underwear is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It features a tight-fit elastic waist, rib at the ankle, and a printed, tagless label. It is made of 66% modacrylic, 29% rayon, and 5% spandex with a 7.5-ounce fabric weight.
This Polartec Power Dry seamless long john underwear is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It is navy, size large, and features a tight-fit elastic waist, rib at the ankle, and a printed, tagless label. Its fabric weight is 7.5 ounces and it is made of 66% modacrylic, 29% rayon, and 5% spandex.
This Polartec Power Dry seamless long john underwear is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It is navy, size large, and features a tight-fit elastic waist, rib at the ankle, and a printed, tagless label. Its fabric weight is 7.5 ounces and it is made of 66% modacrylic, 29% rayon, and 5% spandex.
This navy, size XXX-large, Polartec Power Dry seamless long john underwear is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It features a tight-fit elastic waist, rib at the ankle, and a printed, tagless label. It is made of 66% modacrylic, 29% rayon, and 5% spandex with a 7.5-ounce fabric weight.
This navy, size XXX-large, Polartec Power Dry seamless long john underwear is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It features a tight-fit elastic waist, rib at the ankle, and a printed, tagless label. It is made of 66% modacrylic, 29% rayon, and 5% spandex with a 7.5-ounce fabric weight.
This Polartec Power Dry seamless underwear boxer is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It is navy, size XX-large, and features a tight-fit elastic waist and a printed, tagless label. Its fabric weight is 7.5 ounces and it is made of 66% modacrylic, 29% rayon, and 5% spandex.
This Polartec Power Dry seamless underwear boxer is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It is navy, size XX-large, and features a tight-fit elastic waist and a printed, tagless label. Its fabric weight is 7.5 ounces and it is made of 66% modacrylic, 29% rayon, and 5% spandex.
This Polartec Power Dry seamless underwear boxer is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It is navy, size small, and features a tight-fit elastic waist and a printed, tagless label. Its fabric weight is 7.5 ounces and it is made of 66% modacrylic, 29% rayon, and 5% spandex.
This Polartec Power Dry seamless underwear boxer is flame resistant and has an arc thermal performance value of 6.6 calories per centimetre squared. It is navy, size small, and features a tight-fit elastic waist and a printed, tagless label. Its fabric weight is 7.5 ounces and it is made of 66% modacrylic, 29% rayon, and 5% spandex.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.