!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Aluminum Pipe Systems

https://catalogue.grainger.ca/?hybris=true

860 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • HEX HEAD CAP: BRASS, ⅜ IN FITTING PIPE SIZE, FEMALE NPT THREAD
  • Item # GGM6AYZ4
  • Mfr. Model # 6AYZ4
  • EHC: EHC :
  • NPT connections. For use in water, oil, natural gas, and steam applications. Meet SAE, ASME, and ASA standards. Maximum pressure: 1,200 PSI. Temperature range: -65 Degrees to 250 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: MALLEABLE IRON, 2 IN FITTING PIPE SIZE, MALE NPT
  • Item # GGM5P548
  • Mfr. Model # 5P548
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: MALLEABLE IRON, ¾ IN FITTING PIPE SIZE, MALE NPT
  • Item # GGM5P544
  • Mfr. Model # 5P544
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • APPROVED VENDOR
  • HEX SOCKET PLUG: 316L STAINLESS STEEL, ⅜ IN FITTING PIPE SIZE, MALE NPT, CLASS 150
  • Item # GGM4WPL4
  • Mfr. Model # 4WPL4
  • EHC: EHC :
  • Type 316 stainless steel has a higher nickel content for better corrosion resistance. NPT threads. Max. pressure: 300 PSI WOG: 150 PSI saturated steam. Meet MSS-SP-114 Class 150 pressure ratings. Threads conform to ASME B1.20.1. Material conforms to ASTM-A-351.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: MALLEABLE IRON, ⅜ IN FITTING PIPE SIZE, MALE NPT
  • Item # GGM5P542
  • Mfr. Model # 5P542
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: MALLEABLE IRON, 1 IN FITTING PIPE SIZE, MALE NPT
  • Item # GGM5P545
  • Mfr. Model # 5P545
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: MALLEABLE IRON, 1¼ IN FITTING PIPE SIZE, MALE NPT
  • Item # GGM5P546
  • Mfr. Model # 5P546
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: MALLEABLE IRON, ½ IN FITTING PIPE SIZE, MALE NPT
  • Item # GGM5P543
  • Mfr. Model # 5P543
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • APPROVED VENDOR
  • ROUND CAP: MALLEABLE IRON, 1½ IN FITTING PIPE SIZE, FEMALE NPT
  • Item # GGM5P538
  • Mfr. Model # 5P538
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1741
  • APPROVED VENDOR
  • SQUARE HEAD PLUG: MALLEABLE IRON, ¼ IN FITTING PIPE SIZE, MALE NPT
  • Item # GGM5P541
  • Mfr. Model # 5P541
  • EHC: EHC :
  • Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1742
  • APPROVED VENDOR
  • HEX SOCKET PLUG: 316L STAINLESS STEEL, ½ IN FITTING PIPE SIZE, MALE NPT, CLASS 150
  • Item # GGM4WPL5
  • Mfr. Model # 4WPL5
  • EHC: EHC :
  • Type 316 stainless steel has a higher nickel content for better corrosion resistance. NPT threads. Max. pressure: 300 PSI WOG: 150 PSI saturated steam. Meet MSS-SP-114 Class 150 pressure ratings. Threads conform to ASME B1.20.1. Material conforms to ASTM-A-351.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list