!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Item

Air Hoses

https://catalogue.grainger.ca/?hybris=true

652 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SPEEDAIRE
  • COILED AIR HOSE, ¼ IN HOSE ID, BLUE, BRASS X BRASS, MNPT X MNPT, 20 FT HOSE LENGTH
  • Item # SDR1VEK1
  • Mfr. Model # 1VEK1
  • EHC: EHC :
  • Coiled Air Hose, Hose Inside Dia. (In.) 1/4, NPT Size (In.) 1/4, Male Rigid x Male Swivel Connectors, Colour Transparent Blue, Max. Pressure (PSI) 125, Temp. Range (F) -40 Degrees to 158 Degrees F, Tube Material Polyurethane, Cover Material Polyurethane, Safety Factor 3:1

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1622
  • FAIRVIEW
  • HOSE GENERAL PURPOSE CPLD 3/8 IN X 25 FT
  • Item # FARRG6/2RED25B
  • Mfr. Model # RG6/2RED-25B
  • EHC: EHC :
  • This general-purpose air hose is reinforced with a synthetic cord, features a smooth red finish, and has a durable EPDM tube offering limited oil resistance. It Recommended fittings are universal quick couplings, long and short shank, insert type O. This hose is 25 feet by 3/8 inches. This hose has a maximum pressure of 250 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1624
  • CONTINENTAL CONTITECH
  • HOSE AIR EXPLORER 1IN 300PSI
  • Item # XIH20070739
  • Mfr. Model # 20070739
  • EHC: EHC :
  • 300 PSI explorer air hose, reference no. 105-16-2, inside diameter 1 in., outside diameter 1-15/32 in.es, maximum WP PSI 300, weight 0.57 foot-lbs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1625
  • SPEEDAIRE
  • COILED AIR HOSE, ¼ IN HOSE ID, BLUE, BRASS X BRASS, MNPT X MNPT, 6 FT HOSE L
  • Item # SDR1VEJ7
  • Mfr. Model # 1VEJ7
  • EHC: EHC :
  • Coiled Air Hose, Hose Inside Dia. (In.) 1/4, NPT Size (In.) 1/4, Male Rigid x Male Swivel Connectors, Colour Transparent Blue, Max. Pressure (PSI) 125, Temp. Range (F) -40 Degrees to 158 Degrees F, Tube Material Polyurethane, Cover Material Polyurethane, Safety Factor 3:1

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1622
  • PARKER
  • JIFFY HOSE, OIL RESISTANT, BLACK, 0.500 X 0.750 IN
  • Item # DYE7212-501BK
  • Mfr. Model # 7212-501BK
  • EHC: EHC :
  • Use this quick and easy push-on hose anywhere you need an air hose or to convey water, mild chemicals, and various petroleum products. It measures 0.500 x 0.750 inches. The hose is black and for use with air tools, water, mild chemicals and various petroleum products. No clamps or special tools are needed for the jiffy hose. It is MSHA- approved and silicone-free. Buy it per foot. It is oil-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1625
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list