!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Type
For Torch Series

Air Carbon Arc Cutting & Gouging Torch Parts & Accessories

These parts and accessories are used to maintain and operate compatible air carbon arc torches.

https://catalogue.grainger.ca/?hybris=true

27 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ARCAIR
  • ARC-GOUGING TORCH AND CABLE, ROUND/FLAT ELECTRODES, SWIVEL CABLE, 1000A OUTPUT, 7 FT
  • Item # ARC61-082-008
  • Mfr. Model # 61082008
  • EHC: EHC :
  • This arc-gouging torch and cable accepts all round and flat electrodes. Featuring a four-barrel air nozzle, the new and improved airflow allows for optimum metal removal. Rated for heavy-duty applications at 1,000 A, it has a seven-foot cable length, a 360 Degrees swivel cable, and an ergonomic handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1455
  • ARCAIR
  • 360 ° SWIVEL CABLE, FOR USE WITH K4000 TORCH SERIES
  • Item # ARC70-084-207
  • Mfr. Model # 70084207
  • EHC: EHC :
  • This swivel cable assembly includes 7 foot 360 degree swivel cable assembly. Plus, it is compatible with Arcair brand. It can be used for Air Carbon arc cutting and gouging.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48