!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Brand
Price
For Use With

Pin & Sleeve Bushings, Clamps & Covers

Pin-and-sleeve bushings, clamps, and covers expand the capabilities and replace worn components on plug, connector, and receptacle devices.

https://catalogue.grainger.ca/?hybris=true

2 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • COVER 30A 3-4W FEMALE
  • Item # HBLCA3430
  • Mfr. Model # CA3430
  • EHC: EHC :
  • This watertight cover assembly has the following resistance properties: watertight, measures 5.048 inch W x 5.048 inch L x 3.248 inch H. This watertight cover assembly meets the standards for IEC. It is made of Thermoplastic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT COVER ASSEMBLY, FOR USE WITH 60A FEMALE WATERTIGHT PIN AND SLEEVE DEVICES
  • Item # HBLCA60
  • Mfr. Model # CA60
  • EHC: EHC :
  • This watertight cover assembly has the following resistance properties: watertight, measures 5.048 inch W x 5.048 inch L x 3.248 inch H. This watertight cover assembly meets the standards for IEC. It is made of Thermoplastic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48