!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Locking-Blade Accessories & Replacement Parts

Locking-blade accessories and replacement parts are used to mount, weatherproof, and repair damaged or worn components.

https://catalogue.grainger.ca/?hybris=true

5 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • LATCHING SHROUD KIT, CONNECTOR/PLUG, 20 30A 3 WIRE INS
  • Item # HBLSK2
  • Mfr. Model # SK2
  • EHC: EHC :
  • This latching kit is made of nylon. This latching kit is made of nylon.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • ANGLE ADAPTER BOX, 20, 30A, PIN AND SLEEVE
  • Item # HBLAA2030PS
  • Mfr. Model # AA2030PS
  • EHC: EHC :
  • This angle adapter box measures 4.76 inch W x 3.62 inch H. This angle adapter box meets the standards for CSA and UL. It is made of Cast aluminum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • ADAPTER PLATE 45 DEGREE 60A
  • Item # HBLHBL26404
  • Mfr. Model # HBL26404
  • EHC: EHC :
  • This angle adapter measures 3.44 inch W x 4.5 inch H. This angle adapter meets the standards for CSA and UL. It is made of Cast aluminum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • HUBLOCK RECEPTACLE BOX, 3D085 AND 3D086, 60A
  • Item # HBLHBL26401
  • Mfr. Model # HBL26401
  • EHC: EHC :
  • This receptacle box measures 2.72 inch W x 4.59 inch H. This receptacle box meets the standards for CSA and UL. It is made of Cast aluminum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list