!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDUIT STRAP, 1 1/2 IN TRADE SIZE, 1.90 IN DIAMETER, 7/16 IN HOLE SIZE, GALVANIZED STEEL

CONDUIT STRAP, 1 1/2 IN TRADE SIZE, 1.90 IN DIAMETER, 7/16 IN HOLE SIZE, GALVANIZED STEEL

THOMAS & BETTS

CONDUIT STRAP, 1 1/2 IN TRADE SIZE, 1.90 IN DIAMETER, 7/16 IN HOLE SIZE, GALVANIZED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUIT STRAP, 1 1/2 IN TRADE SIZE, 1.90 IN DIAMETER, 7/16 IN HOLE SIZE, GALVANIZED STEEL

CONDUIT STRAP, 1 1/2 IN TRADE SIZE, 1.90 IN DIAMETER, 7/16 IN HOLE SIZE, GALVANIZED STEEL

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.12 / EACH

EHC: EHC :
Min Qty 50 = $206.00

Compliance and Restrictions

  • None

This product must be purchased in quantities of 50 or more and in multiples of 25. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSCI1212
  • Mfr. Model # CI1212
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

This conduit strap can be used to provide assistance in a variety of outdoor projects including supporting electrical cables, panels, and other equipment. The galvanized steel strap has one hole that is 7/16 inches in size. The trade size is 1 1/2 inches with a maximum conduit diameter of 1.90 inches.

Technical Specs

  • ItemStrap
  • MaterialSteel
  • Compatible Conduit Trade Size1 1/2 in
  • Compatible Nominal Conduit/Pipe Size1 8/9 in
  • Mounting Hole Diameter1/4 in
  • Sub-CategoryRigid Strap
  • Compatible Pipe Size 1 1/2 in
  • Finish Galvanized
  • Compatible Conduit Type Rigid Conduit
  • For Use With IMC Conduit, Rigid
  • Standards CSA
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list