INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S8, 93, 12.8V AC, 10 PK
INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S8, 93, 12.8V AC, 10 PK
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Auto. S.C. bay base. S8 bulb. Voltage 12.8. Design watts/amps 1.04 A. Rated average life 700 hours. Maximum overall length 2.00 inches. Trade no. 93. Package quantity 10.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 189 lm
Shatter-Resistant No
Voltage 12.8V AC
Rated Life 700 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 2 in
Amps 1.04 A
Bulb Base Type Single Contact Bayonet (BA15s)
Bulb Shape S8
Colour Temperature 2,700K
Light Technology Incandescent
Trade Number 93
Watts 13.312 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 1 in
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.52
/ EACH