!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND CAP: 304 STAINLESS STEEL, 2 IN FITTING PIPE SIZE, CLASS 3000

ROUND CAP: 304 STAINLESS STEEL, 2 IN FITTING PIPE SIZE, CLASS 3000

SMITH-COOPER

ROUND CAP: 304 STAINLESS STEEL, 2 IN FITTING PIPE SIZE, CLASS 3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND CAP: 304 STAINLESS STEEL, 2 IN FITTING PIPE SIZE, CLASS 3000

ROUND CAP: 304 STAINLESS STEEL, 2 IN FITTING PIPE SIZE, CLASS 3000

SMITH-COOPER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1LUB7
  • Mfr. Model # 4307004230
  • UNSPSC # 40142310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

This Class 3000 round cap meets the standards for ASME B1.20.1 NPT, ASTM A-182, F304, ASME B16.11-1996, has a length of 1½ inch, and is made of 304-grade stainless steel. Plus, it has a socket connection type.

Technical Specs

  • ItemRound Cap
  • Nominal Pipe Size2 in
  • Material Grade304
  • For Pipe ScheduleSchedule 160
  • Overall Length1 1/2 in
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • StandardsThreads Conform to ASME B1.20.1 NPT, Materials Conform to ASTM A-182, F304, Dimensions Conform to ASME B16.11-1996
  • Specific Fitting Shape Round Cap
  • Pipe Fitting Material Stainless Steel
  • Class Class 3000
  • Fitting Connection Type Socket
  • Max. Steam Pressure 2,810 psi @ 350 Degrees F
  • Includes Seal Seal Not Included
  • Basic Fitting Shape Cap
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list