!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATFORM TRUCK POWER KIT, 1,000 LB LOAD CAPACITY, 48 IN OVERALL L

PLATFORM TRUCK POWER KIT, 1,000 LB LOAD CAPACITY, 48 IN OVERALL L

RUBBERMAID

PLATFORM TRUCK POWER KIT, 1,000 LB LOAD CAPACITY, 48 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATFORM TRUCK POWER KIT, 1,000 LB LOAD CAPACITY, 48 IN OVERALL L

PLATFORM TRUCK POWER KIT, 1,000 LB LOAD CAPACITY, 48 IN OVERALL L

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,356.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB2173663
  • Mfr. Model # 2173663
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.5 lbs

Product Details

This platform truck power kit measures 23 1/4 inch width x 24 inch height x 48 inch length, and is black with a powder-coated finish/coating. It is made out of polyethylene (base), steel (frame). In addition, it has a 1,000-pound load capacity. This platform truck power kit is for use with manufacturer's model number FG443600BLA, FG443610BLA, FG444100BLA.

Technical Specs

  • ItemPlatform Truck Power Kit
  • ColourBlack
  • For Use WithMfr. No. FG443600BLA, Mfr. No. FG443610BLA, Mfr. No. FG444100BLA
  • MaterialPolyethlene (Base), Steel (Frame)
  • Overall Length48 in
  • Accessory Type Motorized Kit
  • Finish Powder Coated
  • Load Capacity 1,000 lb
  • Overall Height 24 in
  • Overall Width 23 1/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list