!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT LED BULB, PAR30, MEDIUM SCREW (E26), 12 W, 2700K, 1,000 LUMENS

COMPACT LED BULB, PAR30, MEDIUM SCREW (E26), 12 W, 2700K, 1,000 LUMENS

GE LIGHTING

COMPACT LED BULB, PAR30, MEDIUM SCREW (E26), 12 W, 2700K, 1,000 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COMPACT LED BULB, PAR30, MEDIUM SCREW (E26), 12 W, 2700K, 1,000 LUMENS

COMPACT LED BULB, PAR30, MEDIUM SCREW (E26), 12 W, 2700K, 1,000 LUMENS

GE LIGHTING

Clearance Price :
$34.53 / EACH

Your Price : $46.04 / EACH

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED12DP302W8273
  • Mfr. Model # LED12DP302W8273
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This compact LED bulb meets the standards for cULus. It also has voltage of 120V AC, 12 watts, a medium screw (E26) bulb base, is not shatter resistant, white light colour, 1,000 lumens, 2,700K colour temperature, a rated life of 25,000 hours, and a three-year manufacturer's warranty.

Technical Specs

  • ItemCompact LED Bulb
  • Colour SelectableNo
  • Bulb Beam Angle40 Degrees
  • Bulb Dia.3 3/4 in
  • Bulb HousingPolycarbonate
  • Colour Rendering Index80
  • Incandescent Wattage Equivalency75 W
  • Rough ServiceNo
  • Overall Length3 5/6 in
  • Voltage120V AC
  • Rated Life25,000 hr
  • For Enclosed FixturesNo
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor
  • Bulb Minimum Starting Temperature-4 Degrees F
  • Light DistributionFlood
  • Maximum Operating Temperature113 Degrees F
  • Bulb Base Type Medium Screw (E26)
  • Lumen Selectable No
  • Bulb Designation LED/12DP30RW82740
  • Bulb Finish Clear
  • Bulb Shape PAR30
  • Colour Temperature 2,700K
  • Lumens 1,000 lm
  • Light Technology LED
  • Shatter-Resistant No
  • Watts 12 W
  • Dimmable Yes
  • Bulb Power Source Direct Wired
  • Light Colour White
  • Bulb Manufacturers Warranty Length 3 yr
  • Dimming Method Continuous Dimming
  • Standards cULus
  • Dimming Type 0 to 10V
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list