!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED BULB, 1,800 LM, 18W, 120/277V, 3,000K, WARM WHITE, 4 5/7 IN L, MEDIUM SCREW (E26), PAR30

LED BULB, 1,800 LM, 18W, 120/277V, 3,000K, WARM WHITE, 4 5/7 IN L, MEDIUM SCREW (E26), PAR30

GE LIGHTING

LED BULB, 1,800 LM, 18W, 120/277V, 3,000K, WARM WHITE, 4 5/7 IN L, MEDIUM SCREW (E26), PAR30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BULB, 1,800 LM, 18W, 120/277V, 3,000K, WARM WHITE, 4 5/7 IN L, MEDIUM SCREW (E26), PAR30

LED BULB, 1,800 LM, 18W, 120/277V, 3,000K, WARM WHITE, 4 5/7 IN L, MEDIUM SCREW (E26), PAR30

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.68 / EACH

EHC: EHC :
Min Qty 6 = $376.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED18P30LW83015
  • Mfr. Model # LED18P30LW83015
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This LED lamp meets the standards for cULus. It also has voltage of 120 to 277V, 18 watts, a medium screw (E26) bulb base, is not shatter resistant, 1,800 lumens, plus it has a rated life of 25,000 hours, and a three-year manufacturer's warranty.

Technical Specs

  • ItemLED Lamp
  • Bulb Beam Angle15 Degrees
  • Bulb Dia.3 3/4 in
  • Colour Rendering Index80
  • Lumens1,800 lm
  • Light TechnologyLED
  • Shatter-ResistantNo
  • Voltage120 to 277V AC
  • Rated Life25,000 hr
  • For Enclosed FixturesNo
  • Light ColourWarm White
  • Bulb Manufacturers Warranty Length3 yr
  • Dimming MethodNo Dimming
  • StandardscULus
  • Dimming TypeNo Dimming
  • Bulb Base Type Medium Screw (E26)
  • Bulb Designation LED18P30LW83015
  • Bulb Shape PAR30
  • Colour Temperature 3,000K
  • Rough Service No
  • Overall Length 4 5/7 in
  • Trade Number LED18P30LW83015
  • Watts 18 W
  • Dimmable No
  • Three-Way No
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Bulb Start Type Electronic
  • Light Distribution Spot
  • Maximum Operating Temperature 45 Degrees C
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list