!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYGRO-THERMOMETER PSYCHROMETER

HYGRO-THERMOMETER PSYCHROMETER

EXTECH

HYGRO-THERMOMETER PSYCHROMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYGRO-THERMOMETER PSYCHROMETER

HYGRO-THERMOMETER PSYCHROMETER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $212.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTRH300
  • Mfr. Model # RH300
  • UNSPSC # 41112210
  • CATALOGUE PAGE # 185
  • Shipping Weight 0.35 lbs

Product Details

Simultaneous display of percent RH, temperature and dew point or wet bulb or probe temperature. Wet bulb measurements without slinging. Calculates T1-T2 differential (air temperature minus external probe temperature) using optional probe (TP890) and T-2 d

Technical Specs

  • Item Hygro Thermometer Psychrometer
  • Humidity Accuracy +/-3%
  • Ambient Temperature Accuracy +/-1.8 Degrees F
  • Overall Height 7 in
  • Overall Width 1.9 in
  • Display Screen Type LCD
  • Meter Type Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe
  • Probe Design Onboard
  • Includes NIST-Traceable Calibration Certificate No
  • Battery Type (2) AAA
  • Humidity Resolution 0.1 %
  • Standards CE Certified
  • Auto Shut-Off Yes
  • Application Field Applications
  • Min/Max Memory Yes
  • Low Battery Indicator Yes
  • Sensor Type Capacitance
  • Humidity Range 10% to 90%
  • Ambient Temperature Range -4 Degrees to 122 Degrees F/-20 Degrees to 50 Degrees C (Indoor), -4 Degrees to 158 Degrees F/-20 Degrees to 70 Degrees C (Outdoor)
  • Wet Bulb Globe Temperature Range -6.9 Degrees to 122 Degrees F/-21.6 Degrees to 49.9 Degrees C
  • Overall Depth 1 in
  • Dew Point Range -90.4 Degrees to 122 Degrees F/-68.0 Degrees to 49.9 Degrees C
  • Response Time 60 sec
  • Properties Measured Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
  • IP/NEMA Rating Not Rated
  • Data Logging No
  • Battery Run Time 80 hr
  • Weight 3.3 oz
  • Data Hold Yes
  • Temperature Resolution 0.1 Degrees
  • Operating Temperature Range -20 Degrees to 50 Degrees , -4 Degrees to 122 Degrees F
  • Manufacturer Warranty Length 2 yr
  • Includes Batteries Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list