!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LA 18 PLUS COMPLETE LOW-HYDROGEN ELECTRODE, CSA, AC/DC, 18 IN L, 3/16 IN DIA, 5 KG

LA 18 PLUS COMPLETE LOW-HYDROGEN ELECTRODE, CSA, AC/DC, 18 IN L, 3/16 IN DIA, 5 KG

AIR LIQUIDE

LA 18 PLUS COMPLETE LOW-HYDROGEN ELECTRODE, CSA, AC/DC, 18 IN L, 3/16 IN DIA, 5 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LA 18 PLUS COMPLETE LOW-HYDROGEN ELECTRODE, CSA, AC/DC, 18 IN L, 3/16 IN DIA, 5 KG

LA 18 PLUS COMPLETE LOW-HYDROGEN ELECTRODE, CSA, AC/DC, 18 IN L, 3/16 IN DIA, 5 KG

AIR LIQUIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.06 / PACKAGE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALQBLU32971912
  • Mfr. Model # BLU-32971912
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This LA 18 PLUS complete low-hydrogen, all-position, AC/DC electrode is designed to meet severe impact requirements down to -45 Degrees C (-50 Degrees F) and provides superior low temperature toughness properties with consistent weld metal soundness at low temperatures. It is 18 inches in length with a 3/16-inch diameter, and meets CSA W48, Class E4918-1-H4 standards. Available in a five-kilogram package.

Technical Specs

  • ItemElectrode
  • MaterialLow-Hydrogen Steel
  • Overall Diameter3/16 in
  • SeriesLA 18 Plus Complete
  • For Material TypeSteel
  • For Welding PositionFlat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Container Size11 lb
  • AWS Classification E7018-1-H4R
  • Process Stick Welding (SMAW)
  • Overall Length 18 in
  • Weight 11 lb
  • Welding Current Designation AC, DCEP
  • Standards AWS A5.1/ASME SFA 5.1, Class E4918-1-H4, CSA W48, E7018-1-H4R

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list