!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4-WAY DIGITAL CALIPER, 0 TO 12 IN/0 TO 30MM RANGE, +/--012 IN ACCURACY, STAINLESS STEEL

4-WAY DIGITAL CALIPER, 0 TO 12 IN/0 TO 30MM RANGE, +/--012 IN ACCURACY, STAINLESS STEEL

INSIZE

4-WAY DIGITAL CALIPER, 0 TO 12 IN/0 TO 30MM RANGE, +/--012 IN ACCURACY, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4-WAY DIGITAL CALIPER, 0 TO 12 IN/0 TO 30MM RANGE, +/--012 IN ACCURACY, STAINLESS STEEL

4-WAY DIGITAL CALIPER, 0 TO 12 IN/0 TO 30MM RANGE, +/--012 IN ACCURACY, STAINLESS STEEL

INSIZE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $417.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG409N62
  • Mfr. Model # 1108-300CAL
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

This 4-way digital caliper is made out of stainless steel. It meets the standards for NIST. This 4-way digital caliper includes a case and a battery.

Technical Specs

  • Item4-Way Digital Caliper
  • Resolution+0.0005 in/-0.01 mm
  • IP RatingNot Rated
  • Data Output TypeCable, Wireless with Transmitter
  • Absolute PositioningYes
  • Dimension TypeInch/Metric
  • Included CertificationLong Form Calibration Certificate Traceable to NIST
  • Jaw Depth2 23/64 in
  • Minimum Measurement - Fractional Inch0 in
  • Maximum Measurement - mm300 mm
  • Measures DepthYes
  • Measures Outside DimensionYes
  • Minimum Measurement - Inch0 in
  • Display TypeDigital
  • Case TypePlastic Case
  • Compatible Wireless TransmitterMfr. No. 7306-20
  • Water ResistantNo
  • FunctionsAuto Power on/Off, Data Output, On/Off, Zero, Inch/mm
  • Includes CaseYes
  • Jaw ShapeNib-Style
  • With Locking NutYes
  • Range 0 in to 12 in, 0 mm to 300 mm
  • Accuracy +/--0.0012 in
  • SPC Output Yes
  • Long Form Calibration Certificate Yes
  • Caliper Material Stainless Steel
  • Coolant Resistant No
  • Jaw Actuation Type Thumb Wheel
  • Jaw Material Stainless Steel
  • Maximum Measurement - Inch 12 in
  • Measurements 4-Way
  • Measures Inside Dimension Yes
  • Measures Step Yes
  • Minimum Measurement - mm 0 mm
  • Battery Size CR2032
  • Compatible SPC Cable Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7305-A01, Mfr. No. 7305-A02
  • Data Output Connection Type RS232, USB
  • Depth Rod Shape Rectangular
  • Includes Battery Yes
  • Jaw Depth - Upper Jaw 51/64 in
  • Standards NIST
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list