Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This Deluxe cord grips cord connector is made of stainless steel and aluminum and is silver-coloured. It includes stainless steel mesh. In addition, it meets the standards for CSA and UL and is for use with Kellems wire management. It is corrosion resistant, ¾-inch MNPT box connection, and has NPT thread.
Spécifications techniques
ItemLiquid Tight Cord Connector with Strain Relief
Body MaterialAluminum
Box Connection3/4 in MNPT
For Maximum Cable OD0.5 in
Hazardous Location RatingClass I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Length - External Strain Relief4 1/8 in
Number of Cords1
Environmental RatingHazardous Locations
Compatible Conduit Trade Size3/4 in
Form SizeF3
Hub Size3/4 in
Maximum Operating Temperature240 Degrees F
Resistance PropertiesCorrosion Resistant
Thread GenderMale
Thread TypeNPT
Body ColourSilver
Grommet Colour CodeNo Code
Connection Orientation90 Degrees
For Minimum Cable OD0.38 in
InsulatedNo
Material - External Strain ReliefStainless Steel
Strain Relief TypeMesh
Collar MaterialAluminum
Compatible Conduit TypeLiquid Tight Cord Connector with Strain Relief
For Use WithKellems Wire Management
Liquid TightYes
Minimum Operating Temperature-30 Degrees F
StandardsCSA, UL
Thread Size3/4 in
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca